Shop All Sign Holders
Zoro Select
Sign Holder, 8-1/2" x 11", PVC, PK2
Mfr # 476823
Zoro # G6315692
product price: $15.99
/pk 2, $8.00/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8-1/2 in x 11 in
- Mounting Style Self-adhesive
- Material PVC
- Overall Width 9 1/2 in
- ADA Compliance No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 476823
- Zoro # G6315692
- UPC # 616528901493
- Country of Origin Poland
- Category Sign Holders
Dimensions
Size | 8-1/2 in x 11 in |
Overall Width | 9 1/2 in |
Overall Height | 12 in |
Compatible Sheet Height | 11 in |
Overall Depth | 1/8 in |
Compatible Sheet Width | 8 1/2 in |
Details
Item | Sign Holder |
Mounting Style | Self-adhesive |
Material | PVC |
Color | Silver |
ADA Compliance | No |
Product Type | Sign Holder |
Mounting Method | Adhesive Backing |
Description
Sign Holder, Mounting Style Self-Adhesive, Size 8-1/2 in x 11 in, Overall Height 12 in, Overall Width 9 1/2 in, Material PVC, Color Silver, ADA Compliance No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTX Black Polyester Rain Jacket size XL (VTX8800LBK)
- BULWARK Arc Flash Rain Bib Overall, L, High Visibility Yllw (BXN4YE RG L)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, S (2003S)
- NMC Graphic Strong Magentic Field Hazard Iso Label, Pk10 (ISO258AP)
- ZORO SELECT Sign Holder, 8-1/2" x 11", PVC, PK2 (4770130)
- ZORO SELECT Sign Holder, 8-1/2" x 11", PVC, PK2 (4770131)
- ZORO SELECT Sign Holder, 8-1/2" x 11", PVC, PK2 (4770132)
- DURABLE OFFICE PRODUCTS Durable, DURAFRAME SIGN HOLDER, 11in X 17in, SILVER, 2PK (476923)
- DURABLE OFFICE PRODUCTS Click Sign, 5-7/8"Wx4-1/8"H (486137)
- DURABLE OFFICE PRODUCTS Click Sign, 5-7/8"Wx5-7/8"H (486237)
- AZAR DISPLAYS 9" Extension Metal Bracket (600109)
- Zoro Select Sign Holders