Shop All Sign Holders
Zoro Select
Sign Holder, 8-1/2" x 11", PVC, PK2
Mfr # 476803
Zoro # G6299671
original price:
$15.99
5% off
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface
- Material PVC
- Color Red
- Overall Width 9 1/2 in
- ADA Compliance No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 476803
- Zoro # G6299671
- UPC # 616528901486
- Country of Origin Poland
- Category Sign Holders
Dimensions
Size | 8-1/2 in x 11 in |
Overall Width | 9 1/2 in |
Overall Height | 12 in |
Compatible Sheet Height | 11 in |
Compatible Sheet Width | 8 1/2 in |
Overall Depth | 1/8 in |
Details
Item | Sign Holder |
Mounting Style | Surface |
Material | PVC |
Color | Red |
ADA Compliance | No |
Product Type | Sign Holder |
Application | Multipurpose |
Mounting Method | Adhesive Backing |
Description
Sign Holder, Mounting Style Surface, Size 8-1/2 in x 11 in, Overall Height 12 in, Overall Width 9 1/2 in, Material PVC, Color Red, ADA Compliance No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Green-Black, Size 7 (PAN3P/9180AP531-07)
- HEXARMOR Safety Gloves, PR (4074-L (9))
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, 12PK (34-900/L)
- AXIA Disposable Apron Box Holder (17491)
- ZORO SELECT Sign Holder, 11" x 17", PVC, PK2 (476923)
- ZORO SELECT Sign Holder, 5-1/2" x 8-1/2", PVC, PK2 (491323)
- DURABLE OFFICE PRODUCTS DURAFRAME Magnetic Sign Holder, 8.5 x 11, Silver Frame, PK2 (477123)
- DURABLE OFFICE PRODUCTS Durable, DURAFRAME SIGN HOLDER, 11in X 17in, SILVER, 2PK (476923)
- DURABLE OFFICE PRODUCTS Click Sign Holder For Interior Walls, 6 3/4 x 5/8 x 5 1/8, Gray (497737)
- ZORO SELECT Sign Holder, 8-1/2" x 11", PVC, PK2 (477123)
- AZAR DISPLAYS 5" H x 12" L Black C-Channel (600512-BLK)
- Zoro Select Signs