Shop All Sign Holders
Zoro Select
Sign Holder, 5 1/2" x 8 1/2" Size, PK2
Mfr # 491301
Zoro # G7324725
product price: $15.25
/pk 2, $7.63/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface
- Material PVC
- Color Black
- Overall Width 6 1/2 in
- Overall Height 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 491301
- Zoro # G7324725
- UPC # 50616528901528
- Country of Origin Poland
- Category Sign Holders
Dimensions
Size | 5-1/2 in x 8-1/2 in |
Overall Width | 6 1/2 in |
Overall Height | 9 1/2 in |
Overall Depth | 1/16 in |
Compatible Sheet Height | 8 1/2 in |
Compatible Sheet Width | 5 1/2 in |
Details
Item | Sign Holder |
Mounting Style | Surface |
Material | PVC |
Color | Black |
ADA Compliance | No |
Includes | Self-Adhesive Backing |
Product Type | Sign Holder |
Mounting Method | Adhesive Backing |
Description
Sign Holder, Mounting Style Surface, Size 5-1/2 in x 8-1/2 in, Overall Height 9 1/2 in, Overall Width 6 1/2 in, Material PVC, Color Black, Includes Self-Adhesive Backing, ADA Compliance No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Chill-Its 6695 Sun Protection Arm Sleeves, Polyester/Spandex, Medium/Large, Camo (12191)
- EDWARDS SIGNALING Multiple Tone Signal, 120VAC, 0.36A, Gray (5532M-N5)
- ACCUFORM Caut Tag, 5-7/8 x 3-3/8 In, Bk/Yel, PK25 (TSS102PTP)
- NMC Danger Keep Out Sign, D59RB (D59RB)
- ZORO SELECT Sign Holder, 11" x 17" Size, Black, PK2 (476901)
- ZORO SELECT Sign Holder, 9 1/2" x 12 3/10" Size, PK2 (476801)
- NMC Confined Space Entry Permit Holder (EPH)
- TARIFOLD Magnetic Frame, PK5 (P19630YELLOW/BLACK)
- AZAR DISPLAYS 14"W x 8.5"H Double-Foot Two Sided Sign Holder, PK10 (152707)
- VISUAL WORKPLACE A Frame Sign, Corrugate, 12"x18", Orange (15-1904-AF1218-628)
- NUDELL Stand-Up Sign Holder, 4"x6", Plastic, Clear (NUD38046Z)
- Zoro Select Signs