Shop All Sign Holders
Zoro Select
Sign Holder, 5-1/2" x 8-1/2", PVC, PK2
Mfr # 491323
Zoro # G6258922
product price: $11.39
/pk 2, $5.70/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface
- Material PVC
- Color Silver
- Overall Height 9 1/2 in
- Overall Width 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 491323
- Zoro # G6258922
- UPC # 616528901530
- Country of Origin Poland
- Category Sign Holders
Dimensions
Size | 5-1/2 in x 8-1/2 in |
Overall Height | 9 1/2 in |
Overall Width | 6 1/2 in |
Compatible Sheet Width | 8 1/2 in |
Overall Depth | 1/16 in |
Compatible Sheet Height | 8 1/2 in |
Details
Item | Sign Holder |
Mounting Style | Surface |
Material | PVC |
Color | Silver |
ADA Compliance | No |
Product Type | Sign Holder |
Application | Poster, Information, Literature |
Mounting Method | Adhesive Backing |
Description
Sign Holder, Mounting Style Surface, Size 5-1/2 in x 8-1/2 in, Overall Height 9 1/2 in, Overall Width 6 1/2 in, Material PVC, Color Silver, ADA Compliance No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Hydrogen Cyanide, Nitrogen, 74 L, C-10 Connection, +/-5% Accuracy (74L-HCN-10)
- VIKING Open Road 150D Jkt w/Hood-Ylw (2910JY-XL)
- BRADY Evacuation Area Sign, 14X20", WHT/R, AL (95505)
- SHOWA Cut Resistant Gloves, A7 Cut Level, Uncoated, 2XL, 1 PR (257X-10)
- ZORO SELECT Sign Holder, 11" x 17", PVC, PK2 (476923)
- ZORO SELECT Sign Holder, 8-1/2" x 11", PVC, PK2 (476803)
- DURABLE OFFICE PRODUCTS Durable Office Products 476801 Duraframe Sign Holder; Black Frame (476801)
- DURABLE OFFICE PRODUCTS Click Sign, 5-7/8"Wx4-1/8"H (486137)
- DURABLE OFFICE PRODUCTS Sign Floor Stand, Infobase, 8.5x11", Gray (616528500986)
- DURABLE OFFICE PRODUCTS Click Sign, 6-3/4"x5/8"x3", Graphite (DBL497637)
- AZAR DISPLAYS 5.5"W x 7"H Wall U-Frame w/ Holes, PK10 (162720)
- Zoro Select Sign Holders