Zoro Select

Sign Holder, 14In x 22In Frame, Chrome


product price: $204.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 14 in x 22 in
  • Mounting Style Pedestal
  • Material Steel
  • Overall Height 57 1/4 in
  • ADA Compliance Yes
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 14 in x 22 in
Overall Height 57 1/4 in
Compatible Sheet Height 22 in
Compatible Sheet Width 14 in

Details

Item Floor Sign Holder
Mounting Style Pedestal
Material Steel
Color Silver
ADA Compliance Yes
Product Type Floor Sign Holder
Mounting Method Floor Stand

Description

Floor Sign Holder, Mounting Style Pedestal, Size 14 in x 22 in, Overall Height 57 1/4 in, Material Steel, Color Silver, ADA Compliance Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.