Shop All Sign Holders
Zoro Select
Sign Holder, 14In x 22In Frame, Black
Mfr # 1310U-33-1422HD-V
Zoro # G6858381
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14 in x 22 in
- Mounting Style Pedestal
- Material Steel
- Overall Height 57 1/4 in
- ADA Compliance Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1310U-33-1422HD-V
- Zoro # G6858381
- Country of Origin United States
- Category Sign Holders
Dimensions
Size | 14 in x 22 in |
Overall Height | 57 1/4 in |
Compatible Sheet Height | 22 in |
Compatible Sheet Width | 14 in |
Details
Item | Floor Sign Holder |
Mounting Style | Pedestal |
Material | Steel |
Color | Black |
ADA Compliance | Yes |
Product Type | Floor Sign Holder |
Mounting Method | Floor Stand |
Description
Floor Sign Holder, Mounting Style Pedestal, Size 14 in x 22 in, Overall Height 57 1/4 in, Material Steel, Color Black, ADA Compliance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Fall Protection Kit, Size: 2XL (FS126-2X)
- 3M DBI-SALA Vertical Lifeline, 75 ft., White (1202821)
- MAJESTIC GLOVE Leather Gloves, Cowhide, Open Cuff, L, PK12 (2510/10)
- ANSELL DF-850, Vinyl Exam Gloves, 3.9 mil Palm, Vinyl, Powder-Free, L, 100 PK, Clear (DF-850-L)
- ZORO SELECT Sign Holder, 8-1/2In x 11In Frame, Black (1310U-33-8511HD-V)
- ZORO SELECT Sign Holder, 8-1/2In x 11In Frame, Chrome (1310U-1P-8511HD-V)
- ZORO SELECT Sign Holder, 8-1/2In x 11In Frame, Black (1310T-33-8511HD-V)
- ZORO SELECT Sign Holder, 11In x 14In Frame, Chrome (1310U-1S-1114HD-V)
- ZORO SELECT Sign Holder, 8-1/2In x 11In Frame, Chrome (1310T-1P-8511HD-V)
- ZORO SELECT Sign Holder, 14In x 22In Frame, Chrome (1310U-1S-1422HD-V)
- AZAR DISPLAYS 5"W x 7"H Angled Sign Holder, PK10 (112722)
- Zoro Select Sign Holders