Shop All Sign Holders
Zoro Select
Sign Holder, 11In x 14In Frame, Chrome
Mfr # 1310U-1S-1114HD-V
Zoro # G6590963
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 11 in x 14 in
- Mounting Style Pedestal
- Material Steel
- Color Silver
- Overall Height 49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1310U-1S-1114HD-V
- Zoro # G6590963
- Country of Origin United States
- Category Sign Holders
Dimensions
Size | 11 in x 14 in |
Overall Height | 49 in |
Compatible Sheet Width | 11 in |
Compatible Sheet Height | 14 in |
Details
Item | Floor Sign Holder |
Mounting Style | Pedestal |
Material | Steel |
Color | Silver |
ADA Compliance | Yes |
Product Type | Floor Sign Holder |
Mounting Method | Floor Stand |
Description
Floor Sign Holder, Mounting Style Pedestal, Size 11 in x 14 in, Overall Height 49 in, Material Steel, Color Silver, ADA Compliance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG 21 Gauge Hi-Viz Yellow Seamless Knit With Grey PU Coating, Size X2L (11) (99-1-9430-11)
- 3M 3M„¢ 8210V N95 Disposable Particulate Respirator, 10/Box (7000002462)
- CAIMAN Cold Protection Gloves, Heatrac Lining, L (2394-5)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, XL (SP24EX SS XL)
- ZORO SELECT Sign Holder, 8-1/2In x 11In Frame, Chrome (1310T-1P-8511HD-V)
- ZORO SELECT Sign Holder, 8-1/2In x 11In Frame, Black (1310T-33-8511HD-V)
- ZORO SELECT Sign Holder, 8-1/2In x 11In Frame, Chrome (1310U-1P-8511HD-V)
- ZORO SELECT Sign Holder, 8-1/2In x 11In Frame, Black (1310U-33-8511HD-V)
- ZORO SELECT Sign Holder, 14In x 22In Frame, Chrome (1310U-1S-1422HD-V)
- ZORO SELECT Sign Holder, Pedestal, 24x36, Alum, Chrome (UVE52436-chrome)
- AZAR DISPLAYS 3.5"W x 4.5"H Angled Sign Holder, PK10 (112734)
- Zoro Select Signs