Shop All Sign Holders
Zoro Select
Sign Holder, 11In x 14In Frame, Black
Mfr # 1310U-33-1114HD-V
Zoro # G7175271
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11 in x 14 in
- Mounting Style Pedestal
- Material Steel
- Color Black
- Overall Height 49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1310U-33-1114HD-V
- Zoro # G7175271
- Country of Origin United States
- Category Sign Holders
Dimensions
Size | 11 in x 14 in |
Overall Height | 49 in |
Compatible Sheet Height | 14 in |
Compatible Sheet Width | 11 in |
Details
Item | Floor Sign Holder |
Mounting Style | Pedestal |
Material | Steel |
Color | Black |
ADA Compliance | Yes |
Product Type | Floor Sign Holder |
Mounting Method | Floor Stand |
Description
Floor Sign Holder, Mounting Style Pedestal, Size 11 in x 14 in, Overall Height 49 in, Material Steel, Color Black, ADA Compliance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Danger-Do Not Enter Confined Space Permit Required-10in x 14in OSHA, DS-Confined Space Permit 1 (DS-Confined Space Permit 1)
- 3M Safety Goggles, Gray Anti-Fog Lens, GoggleGear Series (GG2892-SGAF)
- ZING Parking Sign, 12" W, 18" H, English, Aluminum (2202)
- RUBBER-CAL "Wellington" Rubber Backed Carpet Doormat - 4 x 6 feet - Gray Polypropylene Mat (03-193)
- ZORO SELECT Sign Holder, 8-1/2In x 11In Frame, Black (1310U-33-8511HD-V)
- ZORO SELECT Sign Holder, 8-1/2In x 11In Frame, Black (1310T-33-8511HD-V)
- ZORO SELECT Sign Holder, 8-1/2In x 11In Frame, Chrome (1310T-1P-8511HD-V)
- ZORO SELECT Sign Holder, 11In x 14In Frame, Chrome (1310U-1S-1114HD-V)
- ZORO SELECT Sign Holder, 14In x 22In Frame, Chrome (1310U-1S-1422HD-V)
- ZORO SELECT Sign Holder, 8-1/2In x 11In Frame, Chrome (1310U-1P-8511HD-V)
- AZAR DISPLAYS Small Black Slide-In A-Frame Sidewalk Sign (300246)
- Zoro Select Sign Holders