Shop All Sign Holders
Zoro Select
Sign Holder, 11In x 14 In Frame, Chrome
Mfr # 1310T-1P-1114HD-V
Zoro # G6645116
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11 in x 14 in
- Mounting Style Pedestal
- Material Steel
- Color Silver
- ADA Compliance No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1310T-1P-1114HD-V
- Zoro # G6645116
- Country of Origin United States
- Category Sign Holders
Dimensions
Size | 11 in x 14 in |
Overall Height | 51 3/8 in |
Compatible Sheet Height | 14 in |
Compatible Sheet Width | 11 in |
Details
Item | Floor Sign Holder |
Mounting Style | Pedestal |
Material | Steel |
Color | Silver |
ADA Compliance | No |
Product Type | Floor Sign Holder |
Mounting Method | Floor Stand |
Description
Floor Sign Holder, Mounting Style Pedestal, Size 11 in x 14 in, Overall Height 51 3/8 in, Material Steel, Color Silver, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Bib Apron, Vinyl, Brown, Extra Long, 37" (604VBA37-BR)
- CHEMSPLASH Hooded Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7015YT-XL)
- CROWN MATTING TECHNOLOGIES Carpeted Scraper/Wiper Mat, 3 ft. W x 5 ft. L (CN 0035BR)
- SAFETY TECHNOLOGY INTERNATIONAL Surface Mount Clear Poly Enclosure w/Lock, 10-7/8" H x 8-7/8" W (STI-7520)
- ZORO SELECT Sign Holder, 8-1/2In x 11In Frame, Chrome (1310T-1P-8511HD-V)
- ZORO SELECT Sign Holder, 8-1/2In x 11In Frame, Black (1310T-33-8511HD-V)
- ZORO SELECT Sign Holder, 8-1/2In x 11In Frame, Black (1310U-33-8511HD-V)
- ZORO SELECT Sign Holder, 11In x 14In Frame, Chrome (1310U-1S-1114HD-V)
- ZORO SELECT Sign Holder, 14In x 22In Frame, Chrome (1310U-1S-1422HD-V)
- ZORO SELECT Sign Holder, 8-1/2In x 11In Frame, Chrome (1310U-1P-8511HD-V)
- AZAR DISPLAYS 3" x 11" Vertical/Horizontal Acrylic Block Frame (104430)
- Zoro Select Signs