Shop All Sign Holders
Zoro Select
Sign Holder, 11" x 17", PVC, PK2
Mfr # 476923
Zoro # G6308379
product price: $20.75
/pk 2, $10.38/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface
- Material PVC
- Color Silver
- Overall Width 18 in
- ADA Compliance No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 476923
- Zoro # G6308379
- UPC # 616528901516
- Country of Origin Poland
- Category Sign Holders
Dimensions
Size | 11 in x 17 in |
Overall Width | 18 in |
Overall Height | 12 1/4 in |
Overall Depth | 1/16 in |
Compatible Sheet Height | 17 in |
Compatible Sheet Width | 11 in |
Details
Item | Sign Holder |
Mounting Style | Surface |
Material | PVC |
Color | Silver |
ADA Compliance | No |
Product Type | Sign Holder |
Application | Multipurpose |
Mounting Method | Adhesive Backing |
Description
Sign Holder, Mounting Style Surface, Size 11 in x 17 in, Overall Height 12 1/4 in, Overall Width 18 in, Material PVC, Color Silver, ADA Compliance No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Safety Goggles, Clear Antifog Coating Lens (G818AFC)
- SHOES FOR CREWS Rubber Boots, Black, 12, Unisex, 10" H, PR (885999105055)
- ULTRATECH Oil Eating Microbes, 2 lb., Shaker (5239)
- HONEYWELL SAFETY PRODUCTS VISOR Uvex Bionic Replcmnt Clear Antifog (UVXS8555)
- ZORO SELECT Sign Holder, 5-1/2" x 8-1/2", PVC, PK2 (491323)
- ZORO SELECT Sign Holder, 8-1/2" x 11", PVC, PK2 (476803)
- ZORO SELECT Sign Holder, 8-1/2" x 11", PVC, PK2 (477123)
- ZORO SELECT Sign Holder, 8-1/2" x 11", PVC, PK2 (4770130)
- ZORO SELECT Sign Holder, 8-1/2" x 11", PVC, PK2 (4770131)
- DURABLE OFFICE PRODUCTS Duo sign Stand, Versatile, 11"x11-1/2"x46-1/2", Black/Aluminum (DBL481423)
- ACCUFORM Sign Holder, Step, 15X10 In. (PDM115)
- Zoro Select Signs