Shop All Traffic Barricades
Zoro Select
Sign Hanging Bracket, Steel, 2 in H, 3 in W, Black Wrinkle
Mfr # VG-1010
Zoro # G4756604
product price: $33.19
/pk 3, $11.06/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Height 2 in
- Weight 1 lb.
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # VG-1010
- Zoro # G4756604
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 2 in |
Width | 3 in |
Overall Height | 2 in |
Overall Width | 3 in |
Details
Item | Sign Hanging Bracket |
Color | Black |
Material | Steel |
Weight | 1 lb. |
Includes | Sign Mounting Hardware |
For Use With | Mfr. No. VG-1000, VG-4000 |
Accessory Type | Sign Hanging Bracket |
Compatible with Manufacturer Model Number | VG-1000, VG-4000 |
Product Type | Sign Hanging Bracket |
Compatible Manufacturer Model Number | VG-1000, VG-4000 |
Compatible Manufacturer Part Number | VG-1000, VG-4000 |
For Use with Mfr. Model Number | VG-1000, VG-4000 |
For Use With Mfr. Model Number | VG-1000, VG-4000 |
Description
Sign Hanging Bracket, Product Type Sign Hanging Bracket, Includes Sign Mounting Hardware, Overall Height 2 in, Overall Width 3 in, Weight 1 lb., Color Black, Material Steel, Compatible with Manufacturer Model Number VG-1000, VG-4000, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, XL, PR (330XL-10)
- TINGLEY Workbrutes Overboots, Mens, S, Button Tab, Black, PVC, PR (35141)
- ZEPPELINPRODUCTS ZeppelinProducts FSU-BOLP-BRW-40 FSU Concho Brown Leather Belt; 40 Waist (FSU-BOLP-BRW-40)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 8 1 pc, 6PK (840490)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 62 1/4 in W x 24 in H, Orange (TB-5-10)
- ZORO SELECT Car Stop, Rubber, 4 in H, 4 ft L, 6 in W, Black/Yellow (GNRS1410YB)
- ZORO SELECT Traffic Cone, 10 lb., Orange Cone Color (RS90045CT3M6)
- ZORO SELECT Delineator Post, Height 28 In, Yellow (04-728Y)
- ZORO SELECT Traffic Cone, 5 lb., Orange Cone Color (RS70025C3M64)
- ZORO SELECT Cone Adaptor, Iron, 1/8 in H, 10 1/2 in L, 3 1/8 in W, Black (CA.3)
- XPOSE SAFETY Traffic Cone, PVC, 18" H, Lime (LTC18-6-1-X)
- Zoro Select Traffic Barricades