Shop All Temporary Structure Accessories
Zoro Select
Sign Base, HDPE, Red
Mfr # BPB-RD-96-RD W/ WHEELS
Zoro # G2142248
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Signs
- Includes Wheel Assembly Kit
- Base Material HDPE
- Base Color Red
- Sign Base Width 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BPB-RD-96-RD W/ WHEELS
- Zoro # G2142248
- Country of Origin United States
- Category Temporary Structure Accessories
Dimensions
Sign Base Width | 22 in |
Base Width | 22" |
Post Height | 98" |
Sign Base Length | 22 in |
Sign Base Height | 22 in |
Base Height | 22" |
Width | 22" |
Height | 98" |
Sign Base Diameter | 22 in |
Sign Post Diameter | 2 in |
Sign Post Width | 1 9/10 in |
Overall Height | 120 in |
Sign Post Depth | 2 in |
Max. Sign Size/Capacity | 24 in L x 24 in H |
Sign Post Length | 98 in |
Description
Sign Base with Post, Includes Post Yes, Sign Post Style Round, Breakaway Feature No, Sign Post Material HDPE, Sign Post Color Red, Sign Post lb./ft. 3 lb/ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Seymour 69302 Hog Ring, Slant Point, Steel, Copper (69302)
- IGLOO Cooler Handle 25-72Qt (21023)
- BEHRENS Compost Pail Charcoal Filters, 4PK (Y19CCFILT4)
- GREENLEE Hydraulic Pruner, Orchard (LHFS-210003)
- ZORO SELECT Cross Pole, 1930mm, dia. 50 (TT11C5435CPG)
- ZORO SELECT Roof (TT11C546RFG)
- ZORO SELECT Weighted Bag Set (11C556)
- ZORO SELECT Tent Screen for 10 Ft Explorer (11C553)
- ZORO SELECT Rain Gutter Canopy Connection (11C557)
- ZORO SELECT Earth Anchor, 6 x 48 In. (4LVK6)
- IMPACT CANOPY 10-Foot Canopy Tent Wall Set, 1 Solid Sidewall and 1 Middle Zipper Sidewall Only, Red (033000004)
- Zoro Select Temporary Structure Accessories