Shop All Sign Post Accessories
Zoro Select
Sign Base, HDPE, Green
Mfr # BPB-GR-96-GR W/ WHEELS
Zoro # G5441861
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- For Use With Signs
- Height 98"
- Width 22"
- Sign Base Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BPB-GR-96-GR W/ WHEELS
- Zoro # G5441861
- Country of Origin United States
- Category Sign Post Accessories
Dimensions
Height | 98" |
Width | 22" |
Sign Base Height | 22 in |
Base Height | 22" |
Post Height | 98" |
Base Width | 22" |
Sign Base Length | 22 in |
Sign Base Width | 22 in |
Sign Post Diameter | 2 in |
Max. Sign Size/Capacity | 24 in L x 24 in H |
Sign Post Length | 98 in |
Overall Height | 120 in |
Sign Post Width | 1 9/10 in |
Sign Base Diameter | 22 in |
Sign Post Depth | 2 in |
Description
Sign Base with Post, Includes Post Yes, Sign Post Style Round, Breakaway Feature No, Sign Post Material HDPE, Sign Post Color Green, Sign Post lb./ft. 3 lb/ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Tree Care Seat Harness, Sequoia Size 1 (C069AA01)
- SKECHERS Work Shoes, 7-1/2, M, Black, Alloy, Womens, P (76553 BKPK SZ 7.5)
- ACCUFORM OSHA CAUTION TAGS BYTHEROLL TAR136 (TAR136)
- BDG Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size XL (64-1-40P-XL)
- ZORO SELECT Sign Kit, Size 3 ft., Yellow, 7403CL (7403CL)
- ZORO SELECT Sign Post, 16 In. W, Plastic, Black (92116)
- ZORO SELECT Sign Kit, Size 6 ft., Yellow, 7406CL (7406CL)
- ZORO SELECT Sign Kit, Size 12 ft., Yellow, 7412CL (7412CL)
- TAPCO Tuf-Nut Sign Hardware (180-00004)
- TAPCO Street Sign Mounting Bracket, Round, 12 In (037-00224)
- TAPCO Sign Mounting Brackets, 36 In. L, PR (037-00011)
- Zoro Select Sign Post Accessories