Shop All Floor Sign Accessories
Zoro Select
Sign Base, HDPE, Green
Mfr # BPB-GN
Zoro # G1984077
product price: $157.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$157.99
Free 30-Day Returns
Key Features
- Sign Base Color Green
- Sign Base Width 22 in
- Operating Weight 175 lb.
- Sign Base Design Fillable
- Base Height 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BPB-GN
- Zoro # G1984077
- Country of Origin United States
- Category Floor Sign Accessories
Dimensions
Sign Base Width | 22 in |
Base Height | 22" |
Base Width | 22" |
Sign Base Height | 20 in |
Sign Base Length | 22 in |
Post Height | 98" |
Width | 22" |
Height | 22" |
Sign Base Diameter | 22 in |
Max. Sign Size/Capacity | 24 in L x 24 in H |
Description
Sign Base with Post, Includes Post Yes, Breakaway Feature No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 4in.Hx, 6in.W, Danger Arc Flash, PK5 (145974)
- CHILL-ITS BY ERGODYNE Protective Sleeve, Black, Size 2X, PR (6690)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax, 4.33" x 1476', 1" Core (05319BK11045)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, S (1250-S)
- RUBBERMAID COMMERCIAL Exec Multi-Ling Caution Sign, Gold (1867507)
- BEACH SALES & ENGINEERING LLC DBA HURRICONE Hurricone Red Octagon Sign - CWFS436 (CWFS436)
- NMC Placard Holder Flip File Divided (PH2)
- RUBBERMAID COMMERCIAL Absorbent Pad Tablet, Universal , Yellow (FG425400YEL)
- MIGHTY LINE Floor Label Cover, PK50 (MLLabel610HD)
- NMC Aluminum Pedestal Base (APB)
- BRADY Sign Cross Brace, Fiberglass, 36" L (57070)
- Zoro Select Signs