Shop All Cooling Sight Glasses
Zoro Select
Sight Glass, 7/8 x 7/8 Sweat
Mfr # 6AWU6
Zoro # G2707564
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Size 7/8 x 7/8
- Overall Length (In.) 5 5/8 in
- Construction Copper Fittings, Plated Steel
- Design 2-pieces with O-ring
- Fitting Type Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6AWU6
- Zoro # G2707564
- UPC # 190735539514
- Country of Origin China
- Category Cooling Sight Glasses
Dimensions
Fitting Size | 7/8 x 7/8 |
Overall Length (In.) | 5 5/8 in |
Details
Item | Sight Glass, Moisture Indicator |
Construction | Copper Fittings, Plated Steel |
Design | 2-pieces with O-ring |
Fitting Type | Sweat |
Description
Sight Glass, Moisture Indicator, Sweat Fitting Type, 7/8 x 7/8, Overall Length (In.) 5 5/8 in, Copper Fittings, Plated Steel Construction, 2-pieces with O-ring Design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Flue Brush, Dia 2 3/4, 1/4 MNPT, Length 8 (3EDF7)
- HONEYWELL Vr4304M4519 120Vac, Single Stage (VR4304M451)
- AMERI-VENT Chimney Liner, 6" x 35 ft., Aluminum (6ALK35)
- TRANE V-Belt Idler Pulley, 3/8" Bore (SHE6354)
- ZORO SELECT Sight Glass, 3/8 x 3/8 Sweat (6AWU3)
- ZORO SELECT Sight Glass, 1/4 x 1/4 Sweat (6AWU2)
- ZORO SELECT Sight Glass, 5/8 x 5/8 Sweat (6AWU5)
- ZORO SELECT Sight Glass, 1/2Mx1/2F Flare (6AWU1)
- ZORO SELECT Sight Glass, 1/4Mx1/4M Flare (6AWT5)
- ZORO SELECT Sight Glass, 1/4Mx1/4F Flare (6AWT9)
- PLAST-O-MATIC Double Wall Sight, 2 In. FNPT, PVC (GY200V-PV)
- Zoro Select Cooling Sight Glasses