Shop All Sieves
Zoro Select
Sieve Separator Pan, 200mm x 25mm, Brass
Mfr # 5ZPY9
Zoro # G2336461
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Dia. 200 mm
- Overall Depth 50 mm
- Standards ASTM
- Manufacturers Warranty Length 6 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZPY9
- Zoro # G2336461
- Country of Origin United States
- Category Sieves
Dimensions
Dia. | 200 mm |
Overall Depth | 50 mm |
Manufacturers Warranty Length | 6 mo |
Details
Item | Sieve Separator Pan |
Material of Construction | Brass |
Standards | ASTM |
Description
Sieve Separator Pan, Material of Construction Brass, 200 mm Dia., 50 mm Overall Depth, Standards ASTM, Manufacturers Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAS-COL Fabric Mantle (100A O414)
- BEL-ART Scienceware Pocket-Size Pe Emergency Eye (F24845-0000)
- OHAUS Clamp, Stainless Steel, 5.75" L (CLM-FIXED3DSM)
- ZORO SELECT Separatory Funnel, 1000 mL (3KWT2)
- ZORO SELECT Sieve Cover, 200mm, Brass (5ZPY4)
- ZORO SELECT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK4)
- ZORO SELECT Sieve, 8 in, SS Frame, SS Mesh, No. 7 (5FWT5)
- ZORO SELECT Wet Washing Sieve, 8 In, No 200, 6 In Deep (5JCK7)
- BENCHMARK SCIENTIFIC Block, 35 X 2.0Ml (H5000-20)
- CLEVELAND VIBRATOR CO Mesh Sieve, Mesh Size 10 (HK-SF-1710)
- ADVANTECH Sieve, #200, B/S, 8 In, Half Ht (200BS8H)
- Zoro Select Lab Filters & Sieves