Shop All Sieves
Zoro Select
Sieve Separator Pan, 200mm x 100mm, Brass
Mfr # 5ZPY5
Zoro # G2336489
product price: $78.89
/ea
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Dia. 200 mm
- Overall Depth 100 mm
- Standards ASTM
- Manufacturers Warranty Length 6 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZPY5
- Zoro # G2336489
- Country of Origin United States
- Category Sieves
Dimensions
Dia. | 200 mm |
Overall Depth | 100 mm |
Manufacturers Warranty Length | 6 mo |
Details
Item | Sieve Separator Pan |
Material of Construction | Brass |
Standards | ASTM |
Description
Sieve Separator Pan, Material of Construction Brass, 200 mm Dia., 100 mm Overall Depth, Standards ASTM, Manufacturers Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Double Ended Lab Spatula Square & Round End 7" Stainless Steel (A2Z-ZR101)
- CYTIVA WHATMAN Quantitative Fltr Papr, 4.7cm, PK100 (1441-047)
- UNITED SCIENTIFIC Rubber Stoppers, 1-Hole, #1, PK 52 (RST1-H)
- AMSCOPE Third Hand Tool Circuit Board Holder w/ Magnifying Glass (CBH-THTMG)
- ZORO SELECT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK4)
- ZORO SELECT Wet Washing Sieve, 8 In, No 200, 6 In Deep (5JCK7)
- ZORO SELECT Sieve, 8 in, SS Frame, SS Mesh, No. 7 (5FWT5)
- ZORO SELECT Sieve Cover, 200mm, Brass (5ZPY4)
- ADVANTECH Sieve, 1/8", S/S, 8 In, Full Ht (1/8"SS8F)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 100 (HK-SF-12100)
- ADVANTECH Sieve, 1/4", B/S, 8 In, Full Ht (1/4"BS8F)
- Zoro Select Lab Filters & Sieves