Shop All Sieves
Zoro Select
Sieve Cover, 200mm, Brass
Mfr # 5ZPY4
Zoro # G2336498
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Dia. 200 mm
- Standards ASTM
- Manufacturers Warranty Length 6 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZPY4
- Zoro # G2336498
- Country of Origin United States
- Category Sieves
Dimensions
Dia. | 200 mm |
Manufacturers Warranty Length | 6 mo |
Details
Item | Sieve Cover |
Material of Construction | Brass |
Standards | ASTM |
Description
Sieve Cover, Material of Construction Brass, 200 mm Dia., Standards ASTM, Manufacturers Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Bottle Wide Mouth Grad 2000 ml (202445-2000)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 4.25cm, PK100 (1004-042)
- RED COPPER LID GLASS 12"" RED COPPER (11779-6)
- UNITED SCIENTIFIC Stainless Steel Lab Scoop 5 oz (SCPSM05)
- ZORO SELECT Wet Washing Sieve, 8 In, No 200, 6 In Deep (5JCK7)
- ZORO SELECT Sieve, 8 in, SS Frame, SS Mesh, No. 7 (5FWT5)
- ZORO SELECT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK4)
- ADVANTECH Sieve, #10, S/S, 8 In, Half Ht (10SS8H)
- ADVANTECH Sieve, 1/4", B/S, 12 In, Half Ht (1/4"BS12H)
- ADVANTECH MANUFACTURING Sieve, #60, B/S, 8 In, Full Ht (60BS8F)
- BENCHMARK SCIENTIFIC Block, 96 X 0.2Ml Or One Pcr Plate (H5000-02)
- Zoro Select Lab Filters & Sieves