Shop All Sieves
Zoro Select
Sieve, 8 in, SS Frame, SS Mesh, No. 7
Mfr # 5FWT5
Zoro # G2348757
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1 in
- Standards ASTM E11 & AASHTO M92
- Mesh Size Range Fine
- Mesh Size #7
- Screen Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5FWT5
- Zoro # G2348757
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 1 in |
Mesh Size Range | Fine |
Mesh Size | #7 |
Outside Dia. | 8 in |
Opening Size | No. 7 |
Details
Item | USA Standard Sieve |
Standards | ASTM E11 & AASHTO M92 |
Screen Material | 304 Stainless Steel |
Frame Material | Stainless Steel |
Type | Plain Weave |
Description
USA Standard Sieve, Plain Weave, 304 Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size #7, Mesh Size Range Fine, Wire Dia. -, Opening Size No. 7, Outside Dia. 8 in, Overall Depth 1 in, ASTM E11 & AASHTO M92 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Stopcock Plug, White, 2 Sz (821001-0002)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J903)
- BUILDERS EDGE Vent Gable Wht Plas18X24 (120061824117)
- DYNALON Carrier, For 1000mL Bottle, 6 Compartments (165034)
- ZORO SELECT Wet Washing Sieve, 8 In, No 200, 6 In Deep (5JCK7)
- ZORO SELECT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK4)
- ADVANTECH Sieve, #10, S/S, 12 In, Full Ht (10SS12F)
- ADVANTECH Round Brush, Nylon, 2 In Dia (R8577)
- ADVANTECH MANUFACTURING Sieve, #35, B/B, 8 In, Full Ht (35BB8F)
- ADVANTECH MANUFACTURING Sieve, #200, B/S, 12 In, Inter Ht (200BS12I)
- BENCHMARK SCIENTIFIC Clamp Magnetic Clamp, 500Ml Erlenmeyer (H1000-P-500)
- Zoro Select Sieves