Shop All Sieves
Zoro Select
Sieve, 8 in, SS Frame, SS Mesh, No. 635
Mfr # 5FWT4
Zoro # G2348766
product price: $828.99
/ea
Free Shipping & Returns
$828.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1 in
- Standards ASTM E11 & AASHTO M92
- Outside Dia. 8 in
- Mesh Size #635
- Mesh Size Range Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5FWT4
- Zoro # G2348766
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 1 in |
Outside Dia. | 8 in |
Mesh Size | #635 |
Mesh Size Range | Fine |
Opening Size | No. 635 |
Details
Item | USA Standard Sieve |
Standards | ASTM E11 & AASHTO M92 |
Frame Material | Stainless Steel |
Type | Plain Weave |
Screen Material | 304 Stainless Steel |
Description
USA Standard Sieve, Plain Weave, 304 Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size #635, Mesh Size Range Fine, Wire Dia. -, Opening Size No. 635, Outside Dia. 8 in, Overall Depth 1 in, ASTM E11 & AASHTO M92 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Ultrasonic Cleaner, CPX, 2.5 gal, 99 min. (CPX-952-519R)
- RESINTECH 3.38" O.D., 16.31" H, DI Cartridge (VP-17-4030)
- KIMBLE CHASE Buret, Glass, 50 mL, Class B (17026F-50)
- KLEIN TOOLS Pole Climbers with 1-1/2-Inch Gaffs, Complete Set (CN1972AR)
- ZORO SELECT Sieve, 8 in, SS Frame, SS Mesh, No. 7 (5FWT5)
- ZORO SELECT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK4)
- ZORO SELECT Wet Washing Sieve, 8 In, No 200, 6 In Deep (5JCK7)
- ZORO SELECT Sieve Cover, 200mm, Brass (5ZPY4)
- BENCHMARK SCIENTIFIC Shaking Water Bath, Sb-12L (SB0012)
- ADVANTECH MANUFACTURING Sieve, #4, S/S, 8 In, Full Ht (4SS8F)
- CLEVELAND VIBRATOR CO Vibratory Jogger, 110V, 12 x 12 In (VJ1212-110V)
- Zoro Select Lab Filters & Sieves