Shop All Sieves
Zoro Select
Sieve, 8 in, SS Frame, SS Mesh, No. 6
Mfr # 5FWT2
Zoro # G2348781
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1 in
- Standards ASTM E11 & AASHTO M92
- Mesh Size #6
- Opening Size No. 6
- Outside Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5FWT2
- Zoro # G2348781
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 1 in |
Mesh Size | #6 |
Opening Size | No. 6 |
Outside Dia. | 8 in |
Mesh Size Range | Fine |
Details
Item | USA Standard Sieve |
Standards | ASTM E11 & AASHTO M92 |
Screen Material | 304 Stainless Steel |
Frame Material | Stainless Steel |
Type | Plain Weave |
Description
USA Standard Sieve, Plain Weave, 304 Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size #6, Mesh Size Range Fine, Wire Dia. -, Opening Size No. 6, Outside Dia. 8 in, Overall Depth 1 in, ASTM E11 & AASHTO M92 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Cartridge Filter, Paper, Wet/Dry, 7" L (A26300)
- EVERPURE Test Strips, Water-Aqua Chek 5 Pk (621410)
- AQUAPHOENIX SCIENTIFIC Sodiumthiosulfate, 0.1N Peracetic, DT, 60mL (ST2910-B)
- DLAB Micropipette Plus, Single, 1000-5000uL (61TA86)
- ZORO SELECT Wet Washing Sieve, 8 In, No 200, 6 In Deep (5JCK7)
- ZORO SELECT Sieve Cover, 200mm, Brass (5ZPY4)
- ZORO SELECT Sieve, 8 in, SS Frame, SS Mesh, No. 7 (5FWT5)
- ZORO SELECT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK4)
- BURRELL SCIENTIFIC Shaker, Variable, 220V, 3.0A, 70 lb. (075-795-58-36)
- ADVANTECH Sieve, #14, B/S, 8 In, Half Ht (14BS8H)
- ADVANTECH MANUFACTURING Sieve, #120, B/S, 8 In, Full Ht (120BS8F)
- Zoro Select Sieves