Shop All Sieves
Zoro Select
Sieve, 12 In, Brass Frame, SS Mesh, No. 850
Mfr # 5JAU2
Zoro # G2345616
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 2 in
- Standards ASTM E11 & AASHTO M92
- Mesh Size Range Fine
- Outside Dia. 12 in
- Mesh Size #850
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5JAU2
- Zoro # G2345616
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 2 in |
Mesh Size Range | Fine |
Outside Dia. | 12 in |
Mesh Size | #850 |
Opening Size | No. 850 |
Details
Item | USA Standard Sieve |
Standards | ASTM E11 & AASHTO M92 |
Frame Material | Brass |
Screen Material | 304 Stainless Steel |
Type | Plain Weave |
Description
USA Standard Sieve, Plain Weave, 304 Stainless Steel Screen Material, Brass Frame Material, Mesh Size #850, Mesh Size Range Fine, Wire Dia. -, Opening Size No. 850, Outside Dia. 12 in, Overall Depth 2 in, ASTM E11 & AASHTO M92 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Separatory Funnel, 2000 mL (3KWT5)
- BLUE RIDGE ERGONOMICS ESD Chair, 19" to 24", Adjustable Arms, Black (BR-NECR-DHCH-CR-T1-A1-EC-ESDBLK)
- HARDIN Crucible Holding Tong for Melting Furnace (HD-334TNG)
- SP SCIENCEWARE Magnetic Stir Bar, Octagonal, PK6 (F37160-0000)
- ZORO SELECT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK4)
- ZORO SELECT Wet Washing Sieve, 8 In, No 200, 6 In Deep (5JCK7)
- ZORO SELECT Sieve Cover, 200mm, Brass (5ZPY4)
- ZORO SELECT Sieve, 8 in, SS Frame, SS Mesh, No. 7 (5FWT5)
- HUMBOLDT Sieve, 8 in, SS Frame, SS Mesh, No. 80 (5FWT8)
- ADVANTECH Sieve, #10, S/S, 8 In, Half Ht (10SS8H)
- ADVANTECH MANUFACTURING Sieve, #325, B/S, 8 In, Full Ht (325BS8F)
- Zoro Select Sieves