Shop All Sieves
Zoro Select
Sieve, 12 In, Brass Frame, SS Mesh, No. 1000
Mfr # 5FXP6
Zoro # G6456527
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3 in
- Standards ASTM E11 & AASHTO M92
- Mesh Size #1000
- Frame Material Brass
- Type Plain Weave
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5FXP6
- Zoro # G6456527
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 3 in |
Mesh Size | #1000 |
Mesh Size Range | Fine |
Outside Dia. | 12 in |
Opening Size | No. 1000 |
Details
Item | USA Standard Sieve |
Standards | ASTM E11 & AASHTO M92 |
Frame Material | Brass |
Type | Plain Weave |
Screen Material | 304 Stainless Steel |
Description
USA Standard Sieve, Plain Weave, 304 Stainless Steel Screen Material, Brass Frame Material, Mesh Size #1000, Mesh Size Range Fine, Wire Dia. -, Opening Size No. 1000, Outside Dia. 12 in, Overall Depth 3 in, ASTM E11 & AASHTO M92 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE Thermo Scientific Nalgene Polypropy, PK4 (4250-0100)
- CAFRAMO Fastening Clamp, For A110 Safety Stand (A122)
- CYTIVA WHATMAN Glass Microfiber Filter w/Binder, PK100 (9907-047)
- VEE GEE Refractometer, Brix, 45 to 82 Perc (43007)
- ZORO SELECT Sieve, 8 in, SS Frame, SS Mesh, No. 7 (5FWT5)
- ZORO SELECT Wet Washing Sieve, 8 In, No 200, 6 In Deep (5JCK7)
- ZORO SELECT Sieve Cover, 200mm, Brass (5ZPY4)
- ZORO SELECT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK4)
- ADVANTECH Sieve, #325, S/S, 12 In, Full Ht (325SS12F)
- ADVANTECH Sieve, 3/8", S/S, 12 In, Full Ht (3/8"SS12F)
- ADVANTECH Sieve, 3/4", S/S, 12 In, Full Ht (3/4"SS12F)
- Zoro Select Sieves