Shop All Air Vent Covers & Floor Registers
Zoro Select
Sidewall/Ceiling Register, 7.25 X 15.25, White, Steel
Mfr # 4JRP7
Zoro # G2960307
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Three-Way
- Max. Duct Width (In.) 14
- Max. Duct Height (In.) 6
- Finish White
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4JRP7
- Zoro # G2960307
- UPC # 190735512210
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Dimensions
Max. Duct Width (In.) | 14 |
Max. Duct Height (In.) | 6 |
Overall Width (In.) | 15.25 |
Overall Height (In.) | 7.25 |
Depth (In.) | 1.18 |
Manufacturers Warranty Length | 1 yr. |
Maximum Opening Width | 14 in |
Overall Height | 7 1/4 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 15 1/4 in |
Overall Depth | 1 1/8 in |
Maximum Opening Height | 6 in |
Description
Sidewall/Ceiling Register, Overall Depth 1 1/8 in, Overall Height 7 1/4 in, Overall Width 15 1/4 in, Maximum Opening Height 6 in, Maximum Opening Width 14 in, Filter Depth Not Applicable, Filter Height Not Applicable, Filter Width Not Applicable, Grille Color White, Grille Material Steel, Material Steel, Damper Material Steel, Bar Spacing 3/8 in, Face Design Louvered, Airflow Directions Three-Way, Adjustable Blades No, Mounting Location Ceiling or Wall, Mounting Style Surface Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Tp973A2209 Direct Acting (TP973A2209)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500 W (2HAD6)
- DAYTON CO2 Cartridges, Steel, 3-13/32" L, PK12 (491A20)
- IMPERIAL ASH SHOVEL GALVANIZD 20 in. (LT0171)
- ZORO SELECT Return Air Grille, 7.75 X 7.75, White, Steel (4MJN2)
- ZORO SELECT Sidewall/Ceiling Register, 5.75 X 9.75, White, Aluminum (4MJK5)
- ZORO SELECT Return Air Grille, 15.75 X 21.75, White, Steel (4MJN8)
- ZORO SELECT Toe Space Grille, 3.38 X 13.13, Brown, Steel (4MJD4)
- ZORO SELECT Sidewall/Ceiling Register, 9.88 X 9.88, White, Steel (4MJJ8)
- ZORO SELECT Sidewall/Ceiling Register, 5.88 X 11.88, White, Steel (4MJJ9)
- ZORO SELECT Filtered Return Air Grille, 24 X 24, White, Steel (4MJT8)
- Zoro Select Air Vent Covers & Floor Registers