Shop All Air Vent Covers & Floor Registers
Zoro Select
Sidewall/Ceiling Register, 5.75 X 9.75, White, Aluminum
Mfr # 4MJK5
Zoro # G3195674
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type One-Way Adjustable Curved Blade
- Max. Duct Width (In.) 8
- Max. Duct Height (In.) 4
- Finish White
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4MJK5
- Zoro # G3195674
- UPC # 190735515730
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Dimensions
Max. Duct Width (In.) | 8 |
Max. Duct Height (In.) | 4 |
Overall Width (In.) | 9.75 |
Overall Height (In.) | 5.75 |
Depth (In.) | 1.04 |
Manufacturers Warranty Length | 1 yr. |
Maximum Opening Height | 4 in |
Maximum Opening Width | 8 in |
Overall Width | 9 3/4 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 5 3/4 in |
Overall Depth | 1 in |
Description
Sidewall/Ceiling Register, Overall Depth 1 in, Overall Height 5 3/4 in, Overall Width 9 3/4 in, Maximum Opening Height 4 in, Maximum Opening Width 8 in, Filter Depth Not Applicable, Filter Height Not Applicable, Filter Width Not Applicable, Grille Color White, Grille Material Aluminum, Material Aluminum, Damper Material Steel, Bar Spacing 1/2 in, Face Design Louvered, Airflow Directions One-Way, Adjustable Blades Yes, Mounting Location Ceiling or Wall, Mounting Style Surface Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Seal Diaphragm Repair Kit, MP953B, D, F (14003124-002)
- VULCAIN Point Controller, 120V, E3 (E3SAH)
- SUNCOURT Radon Mitigation Fan Kit w/4"-3" Couplers and Air Pressure Indicator (RDK04-3)
- HONEYWELL HOME Definite Purpose Contactor, 24 VAC, 2 Pole (DP2020A5022)
- ZORO SELECT Return Air Grille, 7.75 X 13.75, White, Steel (4JRR7)
- ZORO SELECT Return Air Grille, 7.75 X 13.75, White, Steel (4MJP7)
- ZORO SELECT Floor Register, 7.5 X 13.5, Brown, Steel (4MJE7)
- ZORO SELECT Filtered Return Air Grille, 16.62 X 16.62, White, Steel (4MJT2)
- ZORO SELECT Return Air Grille, 9.75 X 17.75, White, Steel (4MJR3)
- ZORO SELECT Return Air Grille, 23.75 X 23.75, Enamel, Steel (4MJV1)
- ZORO SELECT Return Air Grille, 1/4 in D, 25 3/4 in H, 25 3/4 in W, White, Steel (4MJP2)
- Zoro Select Air Vent Covers & Floor Registers