Shop All Workbench Tops
Zoro Select
Side/Back Rail Kit, 96W x 30D x 3H, Gray
Mfr # 4TW38
Zoro # G2240025
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- For Use With 96 in W x 30 in D workbenches
- Green Environmental Attribute Product Contains a Minimum of 50% Post-Consumer Recycled Content
- Depth 30 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4TW38
- Zoro # G2240025
- UPC # 190735519844
- Country of Origin China
- Category Workbench Tops
Dimensions
Depth | 30 in |
Height | 3 in |
Width | 96 in |
For Top Depth | 30 in |
For Top Width | 96 in |
Overall Depth | 30 in |
Overall Width | 96 in |
Overall Height | 3 in |
Details
Item | Side and Back Rail Kit |
Finish | Powder Coated |
For Use With | 96 in W x 30 in D workbenches |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Color | Gray |
Material | Steel |
Assembly | Unassembled |
Includes | (2) End Stops, (2) Back Stop and Mounting Hardware |
Accessory Type | Side and Back Rail Kit |
Product Type | Back & Side Stop Kit |
Includes Mounting Hardware | Yes |
Description
Side and Back Rail Kit, Product Type Back & Side Stop Kit, Assembly Unassembled, Color Gray, Overall Width 96 in, Includes (2) Back Stop and Mounting Hardware, (2) End Stops, Includes Mounting Hardware Yes, Material Steel, Overall Depth 30 in, Overall Height 3 in, Finish Powder Coated, For Use With 96 in W x 30 in D workbenches, For Top Depth 30 in, For Top Width 96 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Melamine Shelf 48"L x 12"WBlack, 4PK (PW/1248BK)
- TRITON PRODUCTS DuraHook Wall Organizer - 2 DuraBoards 24 Hooks 4 Hanging Bins and Mounting Hardware (990-S)
- AZAR DISPLAYS 10"W x 10"H Clear Acrylic Cylinder (556910)
- DURAMAX 5-Piece Garage Storage Combo Set with Workbench, Tool Chest and Wall Cabinets (5WBTC3WC)
- ZORO SELECT Workbench Top, Hardwood, 30x48x1-3/4 (66 LBS)
- ZORO SELECT Workbench Top, Steel, 96 in. W x 36 in. D (800XH8)
- ZORO SELECT Workbench Top, Laminate, 60x30, Bullnose (800XF8)
- ZORO SELECT Workbench Top, Steel, 60x30 in., Straight (4TW34)
- ZORO SELECT Workbench Top, Laminate, 72x30, Bullnose (800XF9)
- ZORO SELECT Lower Shelf, 72Wx15Dx2 H, Industrial Gray (5W680)
- ZORO SELECT Lower Shelf, 60Wx15Dx2 H, Industrial Gray (5W679)
- Zoro Select Workbench Tops