Shop All Workbench Tops
Zoro Select
Side/Back Rail Kit, 72W x 30D x 3H, Gray
Mfr # 5W677
Zoro # G3186057
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Material Steel
- Assembly Unassembled
- Finish Powder Coated
- Includes (1) Back Stop and Mounting Hardware, (2) End Stops
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5W677
- Zoro # G3186057
- UPC # 190735534328
- Country of Origin China
- Category Workbench Tops
Dimensions
Height | 3 in |
Depth | 30 in |
Width | 72 in |
Overall Height | 3 in |
For Top Depth | 30 in |
For Top Width | 72 in |
Overall Depth | 30 in |
Overall Width | 72 in |
Details
Item | Side and Back Rail Kit |
Material | Steel |
Assembly | Unassembled |
Finish | Powder Coated |
Includes | (1) Back Stop and Mounting Hardware, (2) End Stops |
Color | Gray |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
For Use With | 72 in W x 30 in D workbenches |
Shop By | Closeouts |
Accessory Type | Side and Back Rail Kit |
Product Type | Back & Side Stop Kit |
Includes Mounting Hardware | Yes |
Description
Side and Back Rail Kit, Product Type Back & Side Stop Kit, Assembly Unassembled, Color Gray, Overall Width 72 in, Includes (1) Back Stop and Mounting Hardware, (2) End Stops, Includes Mounting Hardware Yes, Material Steel, Overall Depth 30 in, Overall Height 3 in, Finish Powder Coated, For Use With 72 in W x 30 in D workbenches, For Top Depth 30 in, For Top Width 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41362472-02)
- ZORO SELECT Structural Pipe Fitting, Single-Swivel Socket, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX19)
- STEELWORKS 1-1/4 in. W X 36 in. L Steel Perforated Angle (11136)
- QUANTUM STORAGE SYSTEMS Shelf Bin Wire Shelving System (WR12-107BK)
- ZORO SELECT Side/Back Rail Kit, 96W x 30D x 3H, Gray (4TW38)
- ZORO SELECT Workbench Top, Steel, 96 in. W x 36 in. D (800XH8)
- ZORO SELECT Workbench Top, Butcher Block, 120x30 in. (800XF2)
- ZORO SELECT Workbench Top, Butcher Block, 48x30, Radius (4KYY5)
- ZORO SELECT Workbench Top, Butcher Block, 72x36 in. (4TW47)
- ZORO SELECT Workbench Top, Hardwood, 30x48x1-3/4 (800XH4)
- ZORO SELECT 96x36 in. Engineered Wood Workbench Top (4KYZ6)
- Zoro Select Workbench Components