Shop All Workbench Tops
Zoro Select
SideBack Rail Kit, 72 W x 36 D x 3H, Gray
Mfr # 5W678
Zoro # G1472283
product price: $15.05
/ea
$15.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Environmental Attribute Product Contains a Minimum of 50% Post-Consumer Recycled Content
- Includes (1) Back Stop and Mounting Hardware, (2) End Stops
- Material Steel
- Assembly Unassembled
- Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5W678
- Zoro # G1472283
- UPC # 190735534335
- Country of Origin China
- Category Workbench Tops
Dimensions
Width | 72 in |
Depth | 36 in |
Height | 3 in |
For Top Depth | 36 in |
Overall Depth | 36 in |
Overall Width | 72 in |
For Top Width | 72 in |
Overall Height | 3 in |
Details
Item | Side and Back Rail Kit |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Includes | (1) Back Stop and Mounting Hardware, (2) End Stops |
Material | Steel |
Assembly | Unassembled |
For Use With | 72 in W x 36 in D workbenches |
Color | Gray |
Finish | Powder Coated |
Shop By | Closeouts |
Accessory Type | Side and Back Rail Kit |
Product Type | Back & Side Stop Kit |
Includes Mounting Hardware | Yes |
Description
Side and Back Rail Kit, Product Type Back & Side Stop Kit, Assembly Unassembled, Color Gray, Overall Width 72 in, Includes (1) Back Stop and Mounting Hardware, (2) End Stops, Includes Mounting Hardware Yes, Material Steel, Overall Depth 36 in, Overall Height 3 in, Finish Powder Coated, For Use With 72 in W x 36 in D workbenches, For Top Depth 36 in, For Top Width 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Wire Mesh Security Cage Locker, 48"Wx36"Dx48"H, Gray, Unassembled (184097)
- TECHNIBILT SHELVING SYSTEMS MB Unit, w/Casters, 4-Shelf, 24x48x80 (MB457CH)
- ZORO SELECT Cabinet Shelf (5-24D)
- FATH Mesh Panel Retainer, Anodized, Aluminum (093P45LN)
- ZORO SELECT Workbench Top, Steel, 60x30 in., Straight (4TW34)
- ZORO SELECT Workbench Top, Butcher Block, 96x36 in. (4TW48)
- ZORO SELECT Shelf Riser, 60 W x 10 D x 12 in. H, Gray (5W672)
- ZORO SELECT 96x30 in. Engineered Wood Workbench Top (4KYZ5)
- ZORO SELECT Shelf Riser, 72 W x 10 D x 12 in. H, Gray (5W673)
- ZORO SELECT 60x30 in. Engineered Wood Workbench Top (4TW87)
- ZORO SELECT Workbench Top, Steel, 96 in. W x 36 in. D (20GZ71)
- Zoro Select Workbench Tops