Shop All Temporary Structure Accessories
Zoro Select
Side Wall, White, Polyester, 85 In H, PK2
Mfr # 22RP57
Zoro # G7601413
product price: $52.59
/pk 2, $26.30/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 10 x 10 ft Instant Canopy
- Height 85 in
- Material Polyester
- Color White
- Width 116 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22RP57
- Zoro # G7601413
- UPC # 190735428757
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Height | 85 in |
Width | 116 in |
Details
Item | Side Wall |
For Use With | 10 x 10 ft Instant Canopy |
Material | Polyester |
Color | White |
Includes | (2) Zipper Side Wall |
Accessory Type | Side Wall |
Description
Side Wall, For Use With 10 x 10 ft Instant Canopy, White, Material Polyester, Height 85 in, Width 116 in, Includes (2) Zipper Side Wall, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARBAR Starbar - Ez Trap Fly Trap 2 Pack - 3004323 (553769)
- KOHLER Retractable Starter Assembly (17 165 22-S)
- PESTWEST Universal Glue Boards - Black (135-000070)
- ZORO SELECT Smi-Pnumatc Whelbrrw Whel, 16 in., 450 lb. (1NWZ9)
- ZORO SELECT Roof (TT11C544RFG)
- ZORO SELECT Earth Anchor, 6 x 48 In. (4LVK6)
- ZORO SELECT Roof (TT11C546RFG)
- ZORO SELECT Solid Wall Kit for 10x20 Ft Canopy (11C548)
- ZORO SELECT Roof (TT11C5391RFG)
- ZORO SELECT Leg Pole, 1920mm, dia. 34 (TT11C5391LPG)
- ZORO SELECT Bungee, PK28 (TT11C5391BGG)
- Zoro Select Temporary Structure Accessories