Shop All Faucet Repair and Maintenance
Zoro Select
Side Spray Head with Hose, 5", Metal
Mfr # 30184
Zoro # G4832718
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hoses Assembly
- Fits Brand EZ-FLO
- Material Plastic
- Finish Chrome
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30184
- Zoro # G4832718
- UPC # 091712011521
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 5 in |
Connection Size | 5 in |
Details
Sub-Category | Hoses Assembly |
Fits Brand | EZ-FLO |
Material | Plastic |
Finish | Chrome |
Material of Construction | Plastic |
For Use With | Faucets |
Item | Side Spray Head with Hose, 5", Metal |
Connection Type | Female NPT |
Description
Side Spray Head with Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI 2-1/2" Wafer Flange Cast Iron Silent Check Valve (0250-125WCITM-T)
- JOMAR VALVE Brass Ball Valve, NPT, 4" latch lock (JF-100T-LH)
- ANVIL 4" x 3" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310092606)
- ZSI 2HoleCushionedClampPipeS1/4InL 2 17/64In (008MS011)
- ZORO SELECT Side Spray Head with Hose, 5", Metal (30174)
- ZORO SELECT Cover, Faucet Hole, Pipe Dia 1 1/2 In, Material of Construction: stainless steel (1PPJ7)
- ZORO SELECT FAUCET 3/4 IN (612935)
- ZORO SELECT Replacement Ball, Stainless Steel Material (32112)
- ZORO SELECT Faucet Repair Parts, Metal, 1-1/4" x 1-5/16" (99-0282D)
- ZORO SELECT Trim Rebuild Kit, For Sterling Faucets (RBK15300)
- SPEAKMAN Thumb Operated Vol Control (S-2310)
- Zoro Select Faucet Repair and Maintenance