Shop All Shipping Cartons
Zoro Select
Side Loading Boxes, 40" x 6" x 36", Kraft, 20/Bundle
Mfr # 22XL89
Zoro # G2974609
product price: $10.69
/ea
Sold in multiples of 20 for $213.80
$213.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 40 in
- Inside Depth 36"
- Maximum Weight 95 lb.
- Color Kraft
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XL89
- Zoro # G2974609
- UPC # 841436072557
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 40 in |
Inside Width | 6 in |
Inside Depth | 36" |
Outside Height | 36 3/4 in |
Outside Length | 40 1/2 in |
Outside Width | 6 1/2 in |
Inside Height | 36 in |
Details
Item | Shipping Box |
Maximum Weight | 95 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 275#/ECT-44 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Fluting Profile | C Flute |
Board Test | 44 ECT |
Wall Thickness | 3/16 in |
Closure Style | FOL |
Maximum Load Capacity | 95 lb |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Box Style Side Loading, Wall Type Single Wall, Inside Length 40 in, Inside Width 6 in, Inside Height 36 in, 40x6x36 in Inside LxWxH, 44 ECT, FOL, Outside Length 40 1/2 in, Outside Width 6 1/2 in, Outside Height 36 3/4 in, 40 1/2x6 1/2x36 3/4 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 95 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Pistol Grip Packaging Tape Dispenser, 3in Core, Metal, Red (ST-181)
- UNIVERSEAL Cable Seal 12" x 9/64", Aluminum, Blue, Pk50 (F325M-2 BLUE50)
- UNIVERSAL ONE Hanging File Folders, Orange, PK25 (UNV14122)
- DIXON TICONDEROGA China Marker, Red Color Family, 12 PK (DIX00079)
- ZORO SELECT Heavy-Duty Boxes, 20" x 16" x 14", Kraft, 15/Bundle (22XM43)
- ZORO SELECT Heavy-Duty Boxes, 22" x 22" x 22", Kraft, 10/Bundle (22XM53)
- ZORO SELECT Heavy-Duty Boxes, 24" x 24" x 24", Kraft, 10/Bundle (22XM67)
- ZORO SELECT ECT32 20 x 20 x 12 RSC, 20x20x12 in (60YP90)
- ZORO SELECT Shipping Box, 20x16x14 in (55NM97)
- ZORO SELECT Flat Corrugated Boxes, 24" x 24" x 6", Kraft, 10/Bundle (493T53)
- ZORO SELECT Long Corrugated Boxes, 18" x 9" x 9", Kraft, 25/Bundle (11R240)
- Zoro Select Shipping Cartons