Shop All Shipping Cartons
Zoro Select
Side Loading Boxes, 30" x 5" x 24", Kraft, 10/Bundle
Mfr # 11A666
Zoro # G3095900
original price:
$3.85
24% off
Sold in multiples of 10 for $28.90
$28.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 24"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11A666
- Zoro # G3095900
- UPC # 812578006434
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 30 in |
Inside Width | 5 in |
Inside Depth | 24" |
Outside Height | 24 5/8 in |
Inside Height | 24 in |
Outside Length | 30 3/8 in |
Outside Width | 5 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 200#/ECT-32 |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Wall Thickness | 1/8 in |
Closure Style | FOL |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Box Style Side Loading, Wall Type Single Wall, Inside Length 30 in, Inside Width 5 in, Inside Height 24 in, 30x5x24 in Inside LxWxH, 32 ECT, FOL, Outside Length 30 3/8 in, Outside Width 5 3/8 in, Outside Height 24 5/8 in, 30 3/8x5 3/8x24 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Note, Post-It, 4X4, 6Pk, Lined Pk (MMM6756SSCY)
- ZORO SELECT Corrugated Trays, 24" x 12" x 1 3/4", Kraft, 50/Bundle (55VL32)
- C-LINE PRODUCTS 2-Pocket Heavyweight Poly Folder w/Prongs, Assorted Colors, PK10 (32960)
- PACON Tru-Ray Construction Paper, 76lb, 18 x 24, Black, PK50 (103093)
- ZORO SELECT Side Loading Boxes, 24" x 5" x 24", Kraft, 25/Bundle (11A647)
- ZORO SELECT Tall Corrugated Boxes, 15" x 15" x 24", Kraft, 20/Bundle (11A731)
- ZORO SELECT Corrugated Boxes, 24" x 18" x 24", Kraft, 10/Bundle (22XL31)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 8", Kraft, 25/Bundle (11K590)
- ZORO SELECT Flat Corrugated Boxes, 16" x 14" x 6", Kraft, 25/Bundle (11R391)
- ZORO SELECT Corrugated Boxes, 19" x 13" x 13", Kraft, 25/Bundle (22XL13)
- BOX PACKAGING Tall Cardboard Corrugated Boxes, 14"L x 14"W x 30"H, Kraft (141430)
- Zoro Select Shipping Cartons