Shop All Shipping Cartons
Zoro Select
Side Loading Boxes, 28" x 6" x 52", Kraft, 5/Bundle
Mfr # 22XL83
Zoro # G9715422
product price: $14.15
/ea
Sold in multiples of 5 for $70.75
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 52"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XL83
- Zoro # G9715422
- UPC # 841436088176
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 28 in |
Inside Width | 6 in |
Inside Depth | 52" |
Outside Height | 52 5/8 in |
Outside Width | 6 3/8 in |
Outside Length | 28 3/8 in |
Inside Height | 52 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 200#/ECT-32 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Maximum Load Capacity | 65 lb |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Closure Style | FOL |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Description
Shipping Box, Box Style Side Loading, Wall Type Single Wall, Inside Length 28 in, Inside Width 6 in, Inside Height 52 in, 28x6x52 in Inside LxWxH, 32 ECT, FOL, Outside Length 28 3/8 in, Outside Width 6 3/8 in, Outside Height 52 5/8 in, 28 3/8x6 3/8x52 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Hanging File Folders, Bright Green, PK25 (UNV14217)
- ZORO SELECT Flat Corrugated Boxes, 16" x 8" x 4", Kraft, 25/Bundle (11R230)
- SEE ALL INDUSTRIES Blank Tag, 3-3/4 x 1-7/8 In, Orn, PK25 (TUF-G02O)
- TEACHER CREATED RESOURCES Metal Bucket, PK6 (TCR20829)
- ZORO SELECT Corrugated Boxes, 23" x 16" x 18 5/8", Kraft, 15/Bundle (22XL26)
- ZORO SELECT Corrugated Boxes, 26" x 26" x 26", Kraft, 10/Bundle (11G139)
- ZORO SELECT Corrugated Boxes, 27" x 27" x 27", Kraft, 5/Bundle (11G140)
- ZORO SELECT Corrugated Mailers, 8" x 4" x 4", White, 50/Bundle (M844)
- ZORO SELECT Flat Corrugated Boxes, 14" x 8" x 4", Kraft, 25/Bundle (22XK34)
- ZORO SELECT Long Corrugated Boxes, 12" x 4" x 4", Kraft, 25/Bundle (11R197)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 19", Kraft, 20/Bundle (11A716)
- Zoro Select Shipping & Moving Boxes