Shop All Shipping Cartons
Zoro Select
Side Loading Boxes, 28" x 5" x 24", Kraft, 10/Bundle
Mfr # 55VJ08
Zoro # G6456738
product price: $4.19
/ea
Sold in multiples of 10 for $41.90
$41.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 5 in
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Plastic-Free Packaging Product
- Material Corrugate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VJ08
- Zoro # G6456738
- UPC # 841436071277
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 28 in |
Inside Width | 5 in |
Inside Height | 24 in |
Outside Height | 24 5/8 in |
Outside Width | 5 3/8 in |
Outside Length | 28 3/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Wall Thickness | 5/32 in |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Closure Style | FOL |
Description
Shipping Box, Box Style Side Loading, Wall Type Single Wall, Inside Length 28 in, Inside Width 5 in, Inside Height 24 in, 28x5x24 in Inside LxWxH, 32 ECT, FOL, Outside Length 28 3/8 in, Outside Width 5 3/8 in, Outside Height 24 5/8 in, 28 3/8x5 3/8x24 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Index Card, Plain, 4"X6", Canary, PK100 (7420CAN)
- SANFORD Sanford Uni Paint Marker, Oil-Based, Medium, Black Ink (63601)
- ZORO SELECT Mailer Envelopes, Thickness 0.25", PK100 (56KJ43)
- POST-IT Easel Pad, Plain, White, 20 in. x 23 in. (563R)
- ZORO SELECT Corrugated Boxes, 22" x 22" x 24", Kraft, 10/Bundle (55VH75)
- ZORO SELECT Side Loading Boxes, 36" x 5" x 24", Kraft, 20/Bundle (55VJ41)
- ZORO SELECT Corrugated Boxes, 32" x 24" x 24", Kraft, 15/Bundle (55VJ37)
- ZORO SELECT Corrugated Boxes, 24" x 20" x 10", Kraft, 10/Bundle (493U12)
- ZORO SELECT Tall Corrugated Boxes, 5" x 5" x 36", Kraft, 25/Bundle (11R281)
- ZORO SELECT Corrugated Mailers, 6" x 5" x 4", White, 50/Bundle (M654)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 4", White, 25/Bundle (55VG82)
- Zoro Select Shipping Cartons