Shop All Shipping Cartons
Zoro Select
Side Loading Boxes, 24" x 5" x 24", Kraft, 25/Bundle
Mfr # 11A647
Zoro # G3096068
product price: $2.99
/ea
Sold in multiples of 25 for $74.75
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 24"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11A647
- Zoro # G3096068
- UPC # 812578005673
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24 in |
Inside Width | 5 in |
Inside Depth | 24" |
Outside Height | 24 5/8 in |
Outside Length | 24 3/8 in |
Inside Height | 24 in |
Outside Width | 5 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 200#/ECT-32 |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Closure Style | FOL |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Box Style Side Loading, Wall Type Single Wall, Inside Length 24 in, Inside Width 5 in, Inside Height 24 in, 24x5x24 in Inside LxWxH, 32 ECT, FOL, Outside Length 24 3/8 in, Outside Width 5 3/8 in, Outside Height 24 5/8 in, 24 3/8x5 3/8x24 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Pressboard Folder, Recycled, Manila, PK100, Width: 12-1/4" (24100)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, green (15A888)
- MOHAWK FINE PAPERS Copy Paper - Mohawk Color Copy 98 &Cover Stock Paper, White, 8-1/2" x 11", 28 lb., 500 Sheets/Ream (12-203)
- AZAR DISPLAYS Nine-Pocket Three-Tier Revolving Trifold Brochure Holder (252810)
- ZORO SELECT Tall Corrugated Boxes, 15" x 15" x 24", Kraft, 20/Bundle (11A731)
- ZORO SELECT Corrugated Boxes, 24" x 18" x 24", Kraft, 10/Bundle (22XL31)
- ZORO SELECT Side Loading Boxes, 30" x 5" x 24", Kraft, 10/Bundle (11A666)
- ZORO SELECT Telescoping Outer Boxes, 47 3/4" x 40" x 34", Kraft, 5/Bundle (55VL59)
- ZORO SELECT Corrugated Boxes, 24" x 16" x 12", Kraft, 10/Bundle (493U02)
- ZORO SELECT Flat Corrugated Boxes, 15" x 10" x 4", Kraft, 25/Bundle (22XK66)
- ZORO SELECT Flat Corrugated Boxes, 13" x 10" x 5", Kraft, 25/Bundle (11R340)
- Zoro Select Shipping & Moving Boxes