Shop All AC & Refrigeration Accessories
Zoro Select
Side Can Tap, Manual, Green
Mfr # 10U329
Zoro # G4221716
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 1/2 in
- Type Manual
- For Use With Disposable Refrigerant Cylinders
- Includes (2) Adaptors, 1/2 in ACME Ports With Valves, 1/4 in SAE
- Application HVAC Refrigerant Cans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10U329
- Zoro # G4221716
- UPC # 190735378311
- Country of Origin China
- Category AC & Refrigeration Accessories
Dimensions
Length | 7 1/2 in |
Width | 5 1/2 in |
Details
Type | Manual |
For Use With | Disposable Refrigerant Cylinders |
Includes | (2) Adaptors, 1/2 in ACME Ports With Valves, 1/4 in SAE |
Application | HVAC Refrigerant Cans |
Color | Green |
Item | Side Can Tap |
Accessory Type | Side Can Tap |
Description
Side Can Tap, Color Green, 7 1/2 in Length, Width 5 1/2 in, HVAC Refrigerant Cans, For Use With Disposable Refrigerant Cylinders, Includes (2) Adaptors, 1/2 in ACME Ports With Valves, 1/4 in SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR VENT Thermostat Pwrvent Auto (58033)
- SUPCO Round Dual Run Capacitor, CD50+5X370R (CD50+5X370R)
- BROAN Ceiling or Wall Duct Free Bathroom Fan, - cfm, 120V AC, No (682)
- 21ST CENTURY WICK FIBERGLASS FOR KEROSENE HEATER (112)
- ZORO SELECT Vibration Absorber, 11 1/2 In Length (6AWP5)
- ZORO SELECT Vibration Absorber, 9 3/4 In Length (6AWP4)
- ZORO SELECT SelfRegulating Crankcase Htr, 208 to 277V (SCH-2CR)
- ZORO SELECT Refrigerant Oil Pump (14388)
- ZORO SELECT Foam Tape, 1/8In.T, 2 In.W, 30Ft.L (4PDF1)
- ZORO SELECT Vibration Absorber, 9 In Length (6AWP3)
- KWIKOOL Ceiling Kit (CK-12S-SS)
- Zoro Select AC & Refrigeration Accessories