Shop All Shrink Wrapping Machines
This Product is Discontinued
Zoro Select
Shrink Wrap System, 24 In., 110VAC (Discontinued)
Mfr # 13F520
Zoro # G4268101
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sealing Capacity 24 in
- Width 16 in
- Voltage 110V AC
- Length 33 1/2 in
- Height 12 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13F520
- Zoro # G4268101
- UPC # 190735386620
- Country of Origin Taiwan, Province of China
- Category Shrink Wrapping Machines
Dimensions
Width | 16 in |
Length | 33 1/2 in |
Height | 12 5/8 in |
Details
Item | Heat-Activated Shrink Wrap System |
Sealing Capacity | 24 in |
Voltage | 110V AC |
For Use With | Heat Activated Shrink Wrap Film |
Watts | 1,200 W |
Includes | Sealer, Sealing Wire, Tape |
Temp. Range | 600 to 1000 Degrees F |
Amps | 6 to 8 |
Description
Heat-Activated Shrink Wrap System, Sealing Capacity 24 in, Temp. Range 600 to 1000 Degrees F, Voltage 110V AC, 6 to 8 Amps, 1,200 W Watts, Length 33 1/2 in, Width 16 in, Height 12 5/8 in, Includes Sealer, Sealing Wire, Tape
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.