Shop All Shrink Wrapping Machines
This Product is Discontinued
Zoro Select
Shrink Wrap System, 24 In., 110VAC (Discontinued)
Mfr # 12N411
Zoro # G5485024
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sealing Capacity 24 in
- Width 14 13/64 in
- Length 35 13/32 in
- Voltage 110V AC
- Height 27 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12N411
- Zoro # G5485024
- UPC # 190735384367
- Country of Origin Taiwan, Province of China
- Category Shrink Wrapping Machines
Dimensions
Width | 14 13/64 in |
Length | 35 13/32 in |
Height | 27 5/8 in |
Details
Item | L-Type Impulse Sealer |
Sealing Capacity | 24 in |
Voltage | 110V AC |
For Use With | Heat Activated Shrink Wrap Film |
Watts | 2,900 W |
Amps | 6 to 8 |
Includes | (2) Sealing Wire, (2) Tape, Sealer |
Description
L-Type Impulse Sealer, Sealing Capacity 24 in, Voltage 110V AC, 6 to 8 Amps, 2,900 W Watts, Length 35 13/32 in, Width 14 13/64 in, Height 27 5/8 in, Includes (2) Sealing Wire, (2) Tape, Sealer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.