Shop All Shrink Wrap
Zoro Select
Shrink Window Kit, 210x62, 5 Window
Mfr # 2RRF6
Zoro # G0684476
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene Film
- Width 210 in
- Length 62 in
- For Use With 5 Standard Windows
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2RRF6
- Zoro # G0684476
- UPC # 190735037539
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Width | 210 in |
Length | 62 in |
Details
Item | Shrink and Seal Window Kit |
Material | Polypropylene Film |
For Use With | 5 Standard Windows |
Color | Clear |
Includes | Tape |
Mounting | Tape |
Description
Shrink and Seal Window Kit, Width 210 in, Length 62 in, Color Clear, Material Polypropylene Film, For Use With 5 Standard Windows, Mounting Tape, Includes Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Black Push Pins 40 pk, 6PK (122676)
- TOPS 6 x 9" Steno Book, 80 Pg (TOP8021)
- ZORO SELECT 10" x 12" Open Poly Bags, 0.75 mil, Clear, PK 1000 (55NK48)
- AZAR DISPLAYS White Medium Molded Lottery Box W/ Pocket, Lock and Key (206777)
- ZORO SELECT Heat Activated Shrink Tubing 8" x 1500 ft., PVC (3ZKV3)
- ZORO SELECT Heat Activated Shrink Film 18" x 500 ft., PVC (5ZZ44)
- ZORO SELECT Heat Activated Shrink Film 30" x 1500 ft., PVC (5URT2)
- ZORO SELECT Heat Activated Shrink Film 16" x 2000 ft., PVC (3ZKX6)
- ZORO SELECT Heat Activated Shrink Film 24" x 500 ft., PVC (3ZKX5)
- ZORO SELECT Heat Activated Shrink Bag 8"W, Pk500 (5ZZ55)
- GPS SHRINK FILM Heat Activated Shrink Film 12", Polyolefin (IK6F1200)
- Zoro Select Stretch & Shrink Wrap