Shop All Hose Clamps
Zoro Select
Shrink Clamp, Min.Dia.1-3/4 In.
Mfr # 32948
Zoro # G8632556
original price:
$5.05
11% off
new price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Heat Shrink Clamp
- Max. Clamp Dia. 2 in
- Min. Clamp Dia. 1 3/4 in
- Material Heat Sensitive Thermoplastic
- Nominal Hose I.D. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32948
- Zoro # G8632556
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 2 in |
Min. Clamp Dia. | 1 3/4 in |
Clamping Diameter | 1 3/4 in - 2 in |
Band Width | 1 1/4 in |
For Maximum Outside Diameter | 2 in |
Clamp Maximum Inside Diameter | 1 1/2 in |
Clamp Minimum Inside Diameter | 1 3/4 in |
For Minimum Outside Diameter | 1 3/4 in |
Details
Clamp Type | Heat Shrink Clamp |
Material | Heat Sensitive Thermoplastic |
Nominal Hose I.D. | 1 1/2 in |
Item | Shrink Clamp |
Temp. Range | -40 Degrees to 302 Degrees F |
Type | Heat-Shrink Clamp |
Maximum Operating Temperature | 302 Degrees F |
For Use On | Silicone Hose |
Band Material | Thermoplastic |
For Environment | Automotive |
Minimum Operating Temperature | -40 Degrees F |
Description
Shrink Clamp, Band Material Thermoplastic, Band Width 1 1/4 in, For Maximum Outside Diameter 2 in, For Minimum Outside Diameter 1 3/4 in, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature -40 Degrees F, Clamp Maximum Inside Diameter 1 1/2 in, Clamp Minimum Inside Diameter 1 3/4 in, Clamp Type Heat Shrink Clamp, For Environment Automotive, For Use On Silicone Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Super Ball Bushing, Bore Dia 0.625 In (SUPER10)
- CENTURY Condenser Fan Motor, 3/4 HP, 460V, 48 Frame (FEH1076SU)
- CLIMAX METAL PRODUCTS C-200-BO Set Screw Collar (C-200-BO)
- WEG 3-Phase General Purpose Motor, 2 HP, 143/5T Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (00236OT3E145T-S)
- ZORO SELECT Hose Clamp, 1-9/16 to 2-1/2In, SAE 32, PK10 (6832)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (5Y028)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (6824)
- ZORO SELECT Hose Clamp, 2 to 4 In, SAE 56, SS, PK10 (670040056)
- ZORO SELECT Hose Clamp, LCS, Dia 42mm x 1.9mm, PK10 (CTB-42ST FK)
- ZORO SELECT Shrink Clamp, Min.Dia. 15/16 In. (32925)
- MIDWEST FASTENER #6 18-8 Stainless Steel SAE Hose Clamps 73 73PK (06717)
- Zoro Select Hose Fittings