Shop All Hose Clamps
Zoro Select
Shrink Clamp, 11/16 in. min. dia.
Mfr # 32919
Zoro # G9123021
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Heat Shrink Clamp
- Max. Clamp Dia. 13/16 in
- Min. Clamp Dia. 11/16 in
- Material Heat Sensitive Thermoplastic
- Temp. Range -40 Degrees to 302 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32919
- Zoro # G9123021
- UPC # 072053115390
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 13/16 in |
Min. Clamp Dia. | 11/16 in |
Clamp Minimum Inside Diameter | 11/16 in |
For Minimum Outside Diameter | 11/16 in |
Band Width | 5/8 in |
Clamp Maximum Inside Diameter | 3/8 in |
For Maximum Outside Diameter | 13/16 in |
Clamping Diameter | 11/16 in - 13/16 in |
Details
Clamp Type | Heat Shrink Clamp |
Material | Heat Sensitive Thermoplastic |
Temp. Range | -40 Degrees to 302 Degrees F |
Item | Shrink Clamp |
Nominal Hose I.D. | 3/8 in |
Type | Heat-Shrink Clamp |
For Environment | Automotive |
For Use On | Silicone Hose |
Band Material | Thermoplastic |
Maximum Operating Temperature | 302 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Description
Shrink Clamp, Band Material Thermoplastic, Band Width 5/8 in, For Maximum Outside Diameter 13/16 in, For Minimum Outside Diameter 11/16 in, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature -40 Degrees F, Clamp Maximum Inside Diameter 3/8 in, Clamp Minimum Inside Diameter 11/16 in, Clamp Type Heat Shrink Clamp, For Environment Automotive, For Use On Silicone Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, Nylon, Max 0.830 In, PK10 (22HC0750B)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 3.55" OD (2BK34)
- BLASTER Multipurpose Lubricant, 3 Oz., Aerosol Can (PB-50-TS)
- AMFLO Plug, (M)NPT, 1/2, Steel (CP17-03)
- ZORO SELECT Hose Clamp, 1 to 3 In, SAE 40, SS, PK10 (670040040)
- ZORO SELECT Hose Clamp, Nylon, Max 1.135 In, PK10 (22HSC0240B)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (670040020)
- ZORO SELECT Hose Clamp, 6-3/4 to 7-5/8In, SAE 762, PK10 (4575070)
- ZORO SELECT Hose Clamp, 9/16 to 2-1/4 In, SAE 28, PK10 (5828)
- ZORO SELECT Hose Clamp, 2-1/4 to 4-1/4 In, SAE 60, PK10 (6760170)
- BREEZE Make-A-Clamp Kit, 100 ft. Band, 25 Fstnrs (4001)
- Zoro Select Hose Clamps