Shop All Hose Clamps
Zoro Select
Shrink Clamp, 1-1/16 in. min. dia.
Mfr # 32929
Zoro # G9123046
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Heat Shrink Clamp
- Max. Clamp Dia. 1 3/16 in
- Min. Clamp Dia. 1 1/16 in
- Material Heat Sensitive Thermoplastic
- Temp. Range -40 Degrees to 302 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32929
- Zoro # G9123046
- UPC # 072053115437
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1 3/16 in |
Min. Clamp Dia. | 1 1/16 in |
For Maximum Outside Diameter | 1 3/16 in |
Band Width | 1 in |
For Minimum Outside Diameter | 1 1/16 in |
Clamping Diameter | 1 1/16 in - 1 3/16 in |
Clamp Maximum Inside Diameter | 3/4 in |
Clamp Minimum Inside Diameter | 1 1/16 in |
Details
Clamp Type | Heat Shrink Clamp |
Material | Heat Sensitive Thermoplastic |
Temp. Range | -40 Degrees to 302 Degrees F |
Nominal Hose I.D. | 3/4 in |
Item | Shrink Clamp |
Type | Heat-Shrink Clamp |
Maximum Operating Temperature | 302 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Band Material | Thermoplastic |
For Environment | Automotive |
For Use On | Silicone Hose |
Description
Shrink Clamp, Band Material Thermoplastic, Band Width 1 in, For Maximum Outside Diameter 1 3/16 in, For Minimum Outside Diameter 1 1/16 in, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature -40 Degrees F, Clamp Maximum Inside Diameter 3/4 in, Clamp Minimum Inside Diameter 1 1/16 in, Clamp Type Heat Shrink Clamp, For Environment Automotive, For Use On Silicone Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED TECHNOLOGY PRODUCTS Coupler, Chrome, Automatic, Industrial, 3/8" Body Size, 1/4" FPT (38SOC-N2F)
- TRITAN Riveted Plated, Nickel Plate, Link (50-1NP CL)
- LUBRIPLATE Ds-Es, 4/6 Lb Tubs, White Electric Switch Grease (L0137-005)
- MARATHON MOTORS Condenser Fan Motor, 1/3 HP, 48Y Frame (048S17D2057)
- ZORO SELECT Hose Clamp, Dia 1.000x0.132, Grn, PK100 (HC-16ST G)
- ZORO SELECT Hose Clamp, 1-7/8 to 2-3/16In, SAE 188, PK5 (300110188)
- ZORO SELECT Hose Clamp, 2-1/2 to 2-13/16In, SAE250, PK5 (300110250)
- ZORO SELECT Hose Clamp, Nylon, Max 1.812 In, PK10 (22HC1593B)
- ZORO SELECT Hose Clamp, 4-1/4 to 5-1/8In, SAE 512, PK10 (4550070)
- ZORO SELECT Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10 (670040044)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10, Hose Clamp Install Torque: 35 in-lb (6328)
- Zoro Select Hose Clamps