Shop All Showerhead and Tub Accessories
Zoro Select
Shower Valve Seal Kit, Symmons Faucets
Mfr # 55-0004
Zoro # G1050052
original price:
$14.27
20% off
new price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 Seat Kit
- Tub and Shower Category Shower Repair Parts
- Material Brass
- For Use With Bathtub and Shower Faucet Valves
- Type Seal Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55-0004
- Zoro # G1050052
- UPC # 026607037430
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Size | 1/2 in x 1 13/16 in |
Details
Includes | 1 Seat Kit |
Item | Replacement Seat |
Tub and Shower Category | Shower Repair Parts |
Material | Brass |
For Use With | Bathtub and Shower Faucet Valves |
Type | Seal Kit |
Material of Construction | Brass |
Ligature Resistant | No |
Includes Cartridge | Yes |
CEC Compliant | Non CEC Compliant |
Includes Trim Plate | No |
Includes Handle | No |
Includes Plaster Guard | No |
Includes Check Stop | No |
Includes Tub Spout | No |
Includes Valve | No |
Includes Drain Stopper | No |
Includes Stem | Yes |
Sub-Category | Valves |
Description
Replacement Seat, Non CEC Compliant, For Use With Bathtub and Shower Faucet Valves, For Use with Series Not Specified, Material of Construction Brass, Symmons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Elbow, Socket x FNPT, 1 1/4 in x 1 in Pipe Size (407168)
- VIEGA Viega MegaPress tee, 1-1/2" x 1-1/2" x 1" (90210)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-5/16" Tube OD x 1/8" MNPT (ZUSA-PTC-PBT-10)
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-30L/120 110F)
- ZORO SELECT Shower Rebuild Kit, Price Pfister Faucets (RBK6346)
- ZORO SELECT Shower Rebuild Kit, For Sterling Faucets (RBK0457)
- ZORO SELECT Shower Rebuild Kit, For Gerber Faucets (RBK1827)
- ZORO SELECT Shower Arm Flange, 2-3/8" Face dia., 1/2"L (25723)
- ZORO SELECT Fixed, Self Closing Valve, Chrome (SCV-053)
- ZORO SELECT Shower Stem, For Gerber Faucets (23-1828)
- ZENNA HOME Spacesaver Shelf Stn Nkl (2265NN)
- Zoro Select Showerhead and Tub Accessories