Shop All Shower Faucets
Zoro Select
Shower Stem, For Price Pfister Faucets
Mfr # 23-6346
Zoro # G2983434
original price:
$10.48
10% off
new price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 Shower Stem
- Material Brass
- Type Shower Stem
- Material of Construction Brass
- For Use With Price Pfister Bathtub and Shower Faucet Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23-6346
- Zoro # G2983434
- UPC # 026607002780
- Country of Origin Taiwan, Province of China
- Category Shower Faucets
Dimensions
Manufacturers Warranty Length | 1 yr |
Size | 5 1/2 in |
Overall Length | 5 1/2 in |
Details
Includes | 1 Shower Stem |
Item | Faucet Valve Stem |
Material | Brass |
Type | Shower Stem |
Material of Construction | Brass |
For Use With | Price Pfister Bathtub and Shower Faucet Valves |
Ligature Resistant | No |
CEC Compliant | Non CEC Compliant |
Sub-Category | Stems and Cartridges |
Includes Cartridge | No |
Includes Trim Plate | No |
Includes Valve | No |
Includes Handle | No |
Includes Drain Stopper | No |
Includes Tub Spout | No |
Includes Check Stop | No |
Includes Stem | Yes |
Includes Plaster Guard | No |
Description
Faucet Valve Stem, Non CEC Compliant, For Use With Price Pfister Bathtub and Shower Faucet Valves, For Use with Series Not Specified, Material of Construction Brass, Overall Length 5 1/2 in, Price Pfister
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Deg Long Sweep Elbow, 2 In Hub (1WHX8)
- ANVIL 5X12 Grb Std Blk Erw Nipple (0330060203)
- EVERFLOW Slip Elbow for Tubular Drain Applications, 17GA Chrome Plated Brass 1-1/4"x8" (6198)
- VIEGA Viega MegaPress cap, 2" (95410)
- ZORO SELECT Shower Stem, For Price Pfister Faucets (23-6386)
- DELTA Faucet, 3-Setting Hand Shower, Chrome (57014)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Gold (KSF403BG)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- DELTA Faucet, Slide Bar Hand Shower, Venetian Bronze, Wall (57021-RB)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B18-PK)
- KOHLER Purist Transfer Valve Trim (T14491-4-TT)
- Zoro Select Shower Faucets