Shop All Showerhead and Tub Accessories
Zoro Select
Shower Stem, For Gerber Faucets
Mfr # 23-1828
Zoro # G3305452
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shower Stem
- Material of Construction Brass
- For Use With Gerber Bathtub and Shower Faucet Valves
- Material Brass
- Length 5 1/6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23-1828
- Zoro # G3305452
- UPC # 026607031476
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Length | 5 1/6 in |
Size | 5 1/8 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 5 1/8 in |
Details
Type | Shower Stem |
Material of Construction | Brass |
For Use With | Gerber Bathtub and Shower Faucet Valves |
Material | Brass |
Includes | 1 Shower Stem |
Tub and Shower Category | Shower Repair Parts |
Item | Faucet Valve Stem |
Includes Handle | No |
Includes Tub Spout | No |
Includes Stem | Yes |
Ligature Resistant | No |
Includes Valve | No |
Includes Check Stop | No |
Includes Cartridge | No |
Includes Trim Plate | No |
Includes Drain Stopper | No |
Includes Plaster Guard | No |
CEC Compliant | Non CEC Compliant |
Sub-Category | Stems and Cartridges |
Description
Faucet Valve Stem, Non CEC Compliant, For Use With Gerber Bathtub and Shower Faucet Valves, For Use with Series Not Specified, Material of Construction Brass, Overall Length 5 1/8 in, Gerber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO Eljer 5383 Shwr Stem (S-813-3)
- DURAVIT Flush valve (0074135500)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-9353)
- PFISTER Dual Handle 8" Mount, 3 Hole Bathroom Faucet, Brushed Nickel (1T6-510K)
- ZORO SELECT Shower Arm Flange, 2-3/8" Face dia., 1/2"L (25723)
- ZORO SELECT Shower Valve Seal Kit, Symmons Faucets (55-0004)
- ZORO SELECT Shower Rebuild Kit, Price Pfister Faucets (RBK6346)
- ZORO SELECT Fixed, Self Closing Valve, Chrome (SCV-053)
- ZORO SELECT Shower Rebuild Kit, For Sterling Faucets (RBK0457)
- ZORO SELECT Shower Rebuild Kit, For Gerber Faucets (RBK1827)
- JONES STEPHENS Chrome Plated Curved Shower Rod (S02197)
- Zoro Select Showerhead and Tub Accessories