Shop All Shower Drains
Zoro Select
Shower Stall Strainer, Brass, SS Grid
Mfr # 1RLV5
Zoro # G3465917
original price:
$4.45
5% off
new price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/2 in
- Shape - Drains Round
- Drain Material Zinc
- Grid Material Stainless Steel
- Color - Drains Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RLV5
- Zoro # G3465917
- Country of Origin Taiwan, Province of China
- Category Shower Drains
Dimensions
Pipe Dia. - Drains | 1 1/2 in |
Length - Drains | 1 1/2 in |
Length (In.) | 1-1/2" |
Pipe Dia. (In.) | 1-1/2 |
Overall Length | 3 1/2 in |
Pipe Outside Diameter | 1 1/2 in |
Overall Height | 3 1/2 in |
Body Height | 3 1/2 in |
Overall Diameter | 1 1/2 in |
Body Diameter | 1 1/2 in |
Description
Shower Drain, Standards -, Includes Grate Yes, Pipe Outside Diameter 1 1/2 in, Drain Material Zinc, Includes Flange, Snap-In Strainer, Connection Type Threaded, Ligature Resistant No, Body Height 3 1/2 in, Product Type Shower Drain, Drain Style Round, Grate Material Stainless Steel, Grate Color Silver, Overall Length 3 1/2 in, Overall Diameter 1 1/2 in, Body Diameter 1 1/2 in, Overall Height 3 1/2 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress cap, 1" (95400)
- RHEEM Gas Valve Kit Includes Tube (SP10963EK)
- ZORO SELECT Black Nipple, Seamless, 1 1/4x12 (793N93)
- TAYMOR Towel Bar, Satin, Infinity, 24In (04-SN8424)
- ZORO SELECT Shower Drain, Clamping, PVC, Plastic Lid (133-114)
- ZORO SELECT Shower Drain, Compression, PVC, SS Grid (133-102)
- ZORO SELECT Trip Lever, Silver, Pipe 1-1/2" dia. (35213)
- ZORO SELECT Shower Drain, Solvent Weld, PVC, SS Grid (133-106)
- ZORO SELECT Shower Drain Grid, Pipe Dia 4 In, CI (1PPF1)
- ZORO SELECT Lift and Turn Bath Drain, Pipe 1-5/8"dia. (35250)
- WATCO Foot Actuated Tub Closure (68301-CP)
- Zoro Select Shower Drains