Shop All Shower & Bathtub Parts
Zoro Select
Shower Splash Guard, 9" L, Unfinished, PR
Mfr # 15261
Zoro # G4837371
product price: $5.15
/pr
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Tub and Shower Barriers
- For Use With Shower
- Finish Unfinished
- Length 9"
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15261
- Zoro # G4837371
- UPC # 00689991899819
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 9" |
Manufacturers Warranty Length | 1 yr |
Size | 9 in |
Details
Tub and Shower Category | Tub and Shower Barriers |
Item | Shower Splash Guard |
For Use With | Shower |
Finish | Unfinished |
Material of Construction | Plastic |
Number of Holes | 0 |
Includes | Adhesive Mounting Tape |
Includes Plaster Guard | No |
Includes Drain Stopper | No |
Ligature Resistant | No |
Includes Stem | No |
Includes Valve | No |
Includes Handle | No |
Features | 7 in Wide, Mounting Adhesive on Both Edges |
Includes Tub Spout | No |
Includes Check Stop | No |
Includes Cartridge | No |
Includes Trim Plate | No |
CEC Compliant | Non CEC Compliant |
Description
Shower Splash Guard, Non CEC Compliant, Finish Unfinished, For Use With Shower, Plastic, Ez-Flo, 9 in, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/4 in x 1/2 in Pipe Size (838-166)
- SYNFLEX Tubing, 1/4 In OD, 250 Ft, Blk w/Red Stripe (1219-440B3)
- ZORO SELECT 3/8" x 1-1/2" Black Pipe Nipple Sch 80 (1LLZ6)
- NIBCO Trap, Wrot Copper, 1-1/8", 395 psi at 200F (698 1)
- ZORO SELECT Diverter Spout, 5-3/8" L, Chrome Finish (15084)
- ZORO SELECT S Shape Shower Arm and Flange, 11" L (15058)
- ZORO SELECT Replacement Stem, 5-1/2" L, Unfinished (30253)
- ZORO SELECT Diverter Spout, 5-3/8" L, Chrome Finish (15089)
- ZORO SELECT Escutcheon Sleeve, 2-5/16"L, Chrome Finish (32683)
- ZORO SELECT Escutcheon Nipple, 3-1/4" L, Unfinished (30329)
- ALFI BRAND 8" x 36" Black Matte SS Vertical Triple Shelf Bath Shower Niche (ABNC0836-BLA)
- Zoro Select Shower & Bathtub Parts