Shop All Shower & Bathtub Parts
This Product is Discontinued
Zoro Select
Shower Splash Guard, 48" L, Unfinished, PR (Discontinued)
Mfr # 15263
Zoro # G4815157
This Product is Discontinued
Key Features
- Tub and Shower Category Tub and Shower Barriers
- For Use With Shower
- Finish Unfinished
- Number of Holes 0
- Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15263
- Zoro # G4815157
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Length | 48" |
Size | 48 in |
Manufacturers Warranty Length | 1 yr |
Details
Tub and Shower Category | Tub and Shower Barriers |
Item | Shower Splash Guard |
For Use With | Shower |
Finish | Unfinished |
Number of Holes | 0 |
Material of Construction | Plastic |
Includes | Adhesive Mounting Tape |
Includes Check Stop | No |
Includes Drain Stopper | No |
Includes Trim Plate | No |
Includes Stem | No |
CEC Compliant | Non CEC Compliant |
Includes Valve | No |
Includes Plaster Guard | No |
Includes Tub Spout | No |
Features | 4 1/2 in Wide, Mounting Adhesive on Both Edges |
Includes Handle | No |
Includes Cartridge | No |
Ligature Resistant | No |
Description
Shower Splash Guard, Non CEC Compliant, Finish Unfinished, For Use With Shower, Plastic, Ez-Flo, 48 in, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.