Shop All Washroom Accessories
Zoro Select
Shower Rod, Polished Finish, Aluminum, 60"L
Mfr # 15101
Zoro # G4846200
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Rod or Track Length 60"
- Finish Polished
- Rod Dia. 1"
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15101
- Zoro # G4846200
- UPC # 091712151012
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Dimensions
Rod or Track Length | 60" |
Rod Dia. | 1" |
Overall Width | 1 in |
Length | 60 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Shower Rod |
Finish | Polished |
Material | Aluminum |
Rod or Track Material | Aluminum |
Features | 0.025 ga. |
Product Type | Shower Curtain Rod |
Description
Shower Rod, Features 0.025 ga, Finish Polished, Length 60 in, Material Aluminum, Overall Width 1 in, Product Type Shower Curtain Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3907A02)
- LEGEND VALVE 1" X 8" 304 SS NIPPLE (304-112)
- ZORO SELECT 3/8" FNPT x MNPT Stainless Steel Ball Valve Inline (MSMF-38)
- KOHLER FRENCH CURVE READYLATCH QC EB T. SEAT (4713-RL-0)
- ZORO SELECT Toothbrush/Tumbler Holder, 4" L, 3" W (15207)
- ZORO SELECT Shower Hooks with Roller Balls, PK13 (4EEW6)
- ZORO SELECT Shower Rod, Chrome, 36In (4EEW2)
- ZORO SELECT Shower Hooks with Wheels, Aluminum, PK13 (4EEW7)
- ZORO SELECT Shower Rod, Polished Finish, Aluminum, 72"L (15103)
- ZORO SELECT Shower Curtain Rings, Hinge Closure, 2-11/16 in W, 1-3/4 in H, Steel, Nickel Plated, Silver, 24 PK (15105)
- MOEN Triva Single Robe Hook (BP1803BL)
- Zoro Select Washroom Accessories