Shop All Washroom Accessories
Zoro Select
Shower Rod, Polished Chrome Finish, 72"L
Mfr # 15123
Zoro # G7212108
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rod or Track Length 72 in
- Finish Polished Chrome
- Rod Dia. 1-1/4 in
- Material Zinc
- Features Spring Tension Bar Adjustment, Rubber End Caps Prevent Scratching of Wallpaper or Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15123
- Zoro # G7212108
- UPC # 091712151234
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Dimensions
Rod or Track Length | 72 in |
Rod Dia. | 1-1/4 in |
Overall Width | 1 1/4 in |
Length | 72 in |
Details
Item | Shower Rod |
Finish | Polished Chrome |
Material | Zinc |
Features | Spring Tension Bar Adjustment, Rubber End Caps Prevent Scratching of Wallpaper or Paint |
Rod or Track Material | Zinc Alloy |
Product Type | Shower Curtain Rod |
Resistance Properties | Vandal Resistant |
Description
Shower Rod, Features Spring Tension Bar Adjustment, Rubber End Caps Prevent Scratching of Wallpaper or Paint, Finish Polished Chrome, Length 72 in, Material Zinc, Overall Width 1 1/4 in, Product Type Shower Curtain Rod, Resistance Properties Vandal Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Derring On Carillon Round Bathroom (17890-RL-RB2)
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 1/4 in Tube OD, For 1/4 in Pipe Size, Black, 10 PK (3175 56 14)
- WATCO Univ. NuFit Foot Act. Bath Stopper w-Grid Strain and Combo P, Adapter Kit, Brass (948701-FA-PB-G)
- PARKER 1/2 ODF x Chatleff Fitting (183375)
- ZORO SELECT Utility Shelf w/Backsplash, 8-1/8x16x5In (4WMJ8)
- ZORO SELECT Soap Dish, Silver, 1-45/64" H, 4-29/64" W (15202)
- ZORO SELECT Toilet Paper Roller, Plastic, White, 15/16" W (15135)
- ZORO SELECT Shower Hooks with Wheels, Aluminum, PK13 (4EEW7)
- ZORO SELECT Shower Rod, Unfinished, Zinc Alloy, 72" L (15124)
- ZORO SELECT Rod Flanges, Brass, PK2 (4EEW8)
- CORTECH Shower Curtain Track Aluminum, 75 in L (CTRK75)
- Zoro Select Washroom Accessories